Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3223-1412-100000 In-Cut 14 Diameter Steel | AH2LGN 29RN42

NORDFAB 8040300076 3223-1412-100000 In-Cut 14 Diameter Steel

Item: AH2LGN Model: 8040300076Cross Ref: 29RN42 / 3223-1412-100000
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIn-Cut
CoatingGalvanized
Duct Size14" x 12"
Gauge22 ga.
Inlet Dia.13 61/64"
Length2"
MaterialGalvanized Steel
Outlet Dia.14 1/16"
Pressure Rating2 in. wg to 42 in. wg

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)76.2
Ship length (cm)5.08
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterDuct SizeInside Dia.Material ThicknessCoatingConnection TypeEnd TypeMax. Pressure RatingPrice
NORDFAB 3223-1404-100000 In-Cut 14 Diameter Steel | AH2LGJ 29RN38 8040300068-14" x 4"--Galvanized---€135.10
NORDFAB 3223-1406-100000 In-Cut 14 Diameter Steel | AH2LGK 29RN39 8040300070-14" x 6"--Galvanized---€137.93
NORDFAB 3223-1408-100000 In-Cut 14 Diameter Steel | AH2LGL 29RN40 8040300072-14" x 8"--Galvanized---€156.99
NORDFAB 3223-1410-100000 In-Cut 14 Diameter Steel | AH2LGM 29RN41 8040300074-14" x 10"--Galvanized---€158.10
NORDFAB 3223-1604-100000 In-Cut 16 Diameter Steel | AH2LGP 29RN44 8040300093-16" x 4"--Galvanized---€137.28
NORDFAB 3223-1606-100000 In-Cut 16 Diameter Steel | AH2LGQ 29RN45 8040300095-16" x 6"--Galvanized---€149.20
NORDFAB 3223-1608-100000 In-Cut 16 Diameter Steel | AH2LGR 29RN46 8040300097-16" x 8"--Galvanized---€164.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040300076 3223-1412-100000 In-Cut 14 Diameter Steel
€181.17 /unit