Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8040206795 Rigid Duct, Stainless Steel, 59 1/4 Inch Length, 22 Ga Material Thick | CT4DGK

NORDFAB 8040206795 Rigid Duct, Stainless Steel, 59 1/4 Inch Length, 22 Ga Material Thick

Item: CT4DGK Model: 8040206795Cross Ref: 45ZA21
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct
Connection TypeClamp Together
End TypeQuick Fit
For Duct Diameter4"
Inside Dia.4"
Length59 1/4"
MaterialStainless Steel
Material Thickness22 ga.
Max. Pressure Rating42 in. wc
Max. Temp. Rating1100°F
Inside Diameter4"
Overall Length59 1/4"
Product TypeRigid Duct
Weight5.4 lbs.

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessEnd TypeMax. Temp. RatingInside Dia.Connection TypeMax. Pressure RatingFinishPrice
NORDFAB 8010004061 Duct Floor Sweep, Steel 18 Inch Overall Lg, 20 Ga Material Thick | CT4DFG 80100040614"20 ga.Flanged Ends390°F-Clamp Together42 in. wcGalvanized€379.34
NORDFAB 8010004064 Duct Floor Sweep, Steel 18 Inch Overall Lg, 20 Ga Material Thick | CT4DFH 80100040647"20 ga.Flanged Ends390°F-Clamp Together42 in. wcGalvanized€548.98
NORDFAB 8010004063 Duct Floor Sweep, Steel 18 Inch Overall Lg, 20 Ga Material Thick | CT4DFJ 80100040636"20 ga.Flanged Ends390°F-Clamp Together42 in. wcGalvanized€503.50
NORDFAB 8010004062 Duct Floor Sweep, Steel 18 Inch Overall Lg, 20 Ga Material Thick | CT4DFK 80100040625"20 ga.Flanged Ends390°F-Clamp Together42 in. wcGalvanized€481.06
NORDFAB 8040026054 Duct Reducer, Stainless Steel 10 Inch Overall Lg | CT4DFL 80400260546", 10"22 ga.Quick Fit1100°F-Clamp Together42 in. wc-€284.69
NORDFAB 8040026071 Duct Reducer, Stainless Steel 10 Inch Overall Lg | CT4DFM 80400260718", 12"22 ga.Quick Fit1100°F-Clamp Together42 in. wc-€341.19
NORDFAB 8040026035 Duct Reducer, Stainless Steel 7 Inch Overall Lg | CT4DFN 80400260355", 6"22 ga.Quick Fit1100°F-Clamp Together42 in. wc-€241.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040206795 Rigid Duct, Stainless Steel, 59 1/4 Inch Length, 22 Ga Material Thick
€136.20 /unit