Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3222-1408-100000 Reducer 14 Diameter Steel | AH2LFG 29RN13

NORDFAB 8040025924 3222-1408-100000 Reducer 14 Diameter Steel

Item: AH2LFG Model: 8040025924Cross Ref: 29RN13 / 3222-1408-100000
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€225.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
CoatingGalvanized
Duct Size14" x 8"
Gauge22 ga.
Inlet Dia.13 61/64"
Length12"
MaterialGalvanized Steel
Outlet Dia.14"
Pressure Rating2 in. wg to 42 in. wg
Connection TypeClamp Together
FinishGalvanized
Inlet Diameter14"
Material Thickness20 ga.
Overall Height12"
Overall Length12"
Overall Width14"
Product TypeReducer
Weight4.5 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelDuct SizeCoatingFinishPrice
NORDFAB 3222-1404-100000 Reducer 14 Diameter Steel | AH2LFE 29RN11 804002592014" x 4"Galvanized-€212.57
NORDFAB 3222-1406-100000 Reducer 14 Diameter Steel | AH2LFF 29RN12 804002592214" x 6"Galvanized-€212.57
NORDFAB 3222-1410-100000 Reducer 14 Diameter Steel | AH2LFH 29RN14 804002592614" x 10"Galvanized-€212.57
NORDFAB 3222-1412-100000 Reducer 14 Diameter Steel | AH2LFJ 29RN15 804002592814" x 12"Galvanized-€189.51
NORDFAB 3222-1407-100000 Reducer 14 Diameter Steel | AH2LFK 29RN16 804002592314"Galvanized-€212.57
NORDFAB 3222-1604-100000 Reducer 16 Diameter Steel | AH2LFL 29RN17 3222-1604-10000016" x 4"GalvanizedGalvanized€209.69
NORDFAB 3222-1606-100000 Reducer 16 Diameter Steel | AH2LFM 29RN18 804002594016" x 6"Galvanized-€288.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040025924 3222-1408-100000 Reducer 14 Diameter Steel
€225.78 /unit