NORDFAB 8040005210 Branch, Stainless Steel | CT4DDB

NORDFAB 8040005210 Branch, Stainless Steel

Item: CT4DDB Model: 8040005210Cross Ref: 45ZC62
In Stock

Get it by Tuesday, Jun 10

€639.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBranch
Angle30°
Connection TypeClamp Together
End TypeQuick Fit
For Duct Diameter9"
Height27"
Inlet Dia.9"
Inside Dia.9"
Length27"
MaterialStainless Steel
Material Thickness22 ga.
Max. Pressure Rating42 in. wc
Max. Temp. Rating1100°F
Mfr. SeriesQF
Min. Pressure Rating2 in. wc
Outlet Dia.9"
Weight7.25 lbs.
Width20"
Inlet Diameter9"
Inside Diameter9"
Overall Height27"
Overall Length27"
Overall Width20"
Product TypeWye Branch

Shipping Info:

Ship weight (kg) 3.2625
Ship height (cm)68.58
Ship length (cm)68.58
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessInside Dia.Max. Temp. RatingConnection TypeEnd TypeMax. Pressure RatingMin. Pressure RatingPrice
NORDFAB 8040005258 Branch, Stainless Steel | CT4DCZ 804000525810"22 ga.10"1100°FClamp TogetherQuick Fit42 in. wc2 in. wc€638.14
NORDFAB 8040005587 Branch, Stainless Steel | CT4DDA 804000558714"20 ga.14"1100°FClamp TogetherQuick Fit42 in. wc2 in. wc€840.70
NORDFAB 8040005173 Branch, Stainless Steel | CT4DDC 80400051738"22 ga.8"1100°FClamp TogetherQuick Fit42 in. wc2 in. wc€581.42
NORDFAB 8040005394 Branch, Stainless Steel | CT4DDD 804000539412"22 ga.12"1100°FClamp TogetherQuick Fit42 in. wc2 in. wc€718.98
NORDFAB 8040005115 Branch, Stainless Steel | CT4DDE 80400051155"22 ga.5"1100°FClamp TogetherQuick Fit42 in. wc2 in. wc€542.26
NORDFAB 8040005127 Branch, Stainless Steel | CT4DDF 80400051276"22 ga.6"1100°FClamp TogetherQuick Fit42 in. wc2 in. wc€553.93
NORDFAB 8040005146 Branch, Stainless Steel | CT4DDG 80400051467"22 ga.7"1100°FClamp TogetherQuick Fit42 in. wc2 in. wc€561.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040005210 Branch, Stainless Steel
€639.70 /unit