NORDFAB 3208-1600-100000 Butterfly Valve 16 Inch Diameter Steel | AH2LFA 29RN06

NORDFAB 8010005247 3208-1600-100000 Butterfly Valve 16 Inch Diameter Steel

Item: AH2LFA Model: 8010005247Cross Ref: 29RN06 / 3208-1600-100000
In Stock

Get it by Wednesday, Jun 11

€205.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
CoatingGalvanized
Duct Size16"
Fitting MaterialGalvanized Steel
Gauge22 ga.
Inlet Diameter15 63/64"
Length17"
Outlet Dia.16 1/16"
Pressure Rating2 in. wg to 42 in. wg
Connection TypeClamp Together
FinishGalvanized
For Duct Diameter16"
Inside Diameter16"
MaterialSteel
Material Thickness20 ga.
Overall Height16"
Overall Length17"
Overall Width16"
Product TypeButterfly Valve
Weight14.2 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)40.64
Ship length (cm)43.18
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelDuct SizeInlet DiameterOutlet Dia.CoatingFitting MaterialGaugePressure RatingPrice
NORDFAB 3208-1400-100000 Butterfly Valve 14 Inch Diameter Steel | AH2LEZ 29RN05 801000524514"13 61/64"14 1/16"GalvanizedGalvanized Steel22 ga.2 in. wg to 42 in. wg€181.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010005247 3208-1600-100000 Butterfly Valve 16 Inch Diameter Steel
€205.80 /unit