NORDFAB 3242-1600-100000 SD Auto Blastgate 16 Diameter Steel | AH2LKQ 29RP15

NORDFAB 8010004919 3242-1600-100000 SD Auto Blastgate 16 Diameter Steel

Item: AH2LKQ Model: 8010004919Cross Ref: 29RP15 / 3242-1600-100000
In Stock

Get it by Tuesday, Jun 10

€2,120.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSD Auto Blastgate
Duct Size16"
Length11 1/4"
MaterialGalvanized Steel
Width20 13/32"
Blade MaterialGalvanized Steel
Connection TypeClamp Together
End TypeQuick Fit
FinishGalvanized
For Duct Diameter16"
Inside Diameter16"
Material Thickness20 ga.
Overall Depth38 1/2"
Overall Length11 1/4"
Overall Width20 3/8"
Product TypePneumatic Blast Gate
Weight63 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)97.79
Ship length (cm)28.58
Ship width (cm)51.75
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessDuct SizeInside Dia.Max. Temp. RatingOverall DepthConnection TypeEnd TypePrice
NORDFAB 3240-1400-100000 Blastgate 14 dia. Steel/Cast Aluminum | AH2LHL 29RN64 8010002276--14"-----€522.59
NORDFAB 3240-1600-100000 Blastgate 16 dia. Steel/Cast Aluminum | AH2LHM 29RN65 8010002278--16"-----€762.75
NORDFAB 3241-0400-100000 NFMES Manual Blastgate 4 Diameter Steel | AH2LKB 29RP02 8010004635--4"-----€741.66
NORDFAB 3241-0600-100000 NFMES Manual Blastgate 6 Diameter Steel | AH2LKC 29RP03 8010004637--6"-----€805.40
NORDFAB 3241-0800-100000 NFMES Manual Blastgate 8 Diameter Steel | AH2LKD 29RP04 8010004639--8"-----€740.53
NORDFAB 3241-1000-100000 NFMES Manual Blastgate 10 Diameter Steel | AH2LKE 29RP05 8010004630--10"-----€1,059.67
NORDFAB 3241-1200-100000 NFMES Manual Blastgate 12 Diameter Steel | AH2LKF 29RP06 8010004631--12"-----€1,097.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010004919 3242-1600-100000 SD Auto Blastgate 16 Diameter Steel
€2,120.49 /unit