Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3265-1400-1HJ000 Pipe Hanger 14 Inch Diameter Steel | AH2LLE 29RP28

NORDFAB 8010004165 3265-1400-1HJ000 Pipe Hanger 14 Inch Diameter Steel

Item: AH2LLE Model: 8010004165Cross Ref: 29RP28 / 3265-1400-1HJ000
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Hanger
CoatingGalvanized
Compatible With BrandNordfab
Duct Fitting Dia.14"
Duct Size14"
FinishGalvanized
For Duct Height14"
For Duct ShapeRound
For Duct Width14"
For Nominal Duct Diameter14"
Gauge14 ga.
Includes(2) Piece Hanger, Bolts
Inlet Dia.Not Applicable
Inside Dia.1/2"
Length16.38"
MaterialGalvanized Steel , Steel
Mounting Hole Dia.1/2"
Number Of Mounting Holes1
Outlet Dia.Not Applicable
Overall Width14"
Pressure Rating2 in. wg to 42 in. wg
ShapeRound
TypePipe Hanger
Base MaterialSteel
Inside Diameter1/2"
Material Thickness14 ga.
Mounting Hole Diameter1/2"
Overall Length16 3/8"
Product TypeCeiling Duct Hangers
SeriesHJ Series
Weight1.75 lbs.

Shipping Info:

Ship weight (kg) 0.657
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDuct SizeFor Nominal Duct DiameterTypeCoatingFinishFor Duct ShapeInside Dia.Price
NORDFAB 3265-0400-1HJ000 Pipe Hanger 4 Inch Diameter Steel | AH2LKZ 29RP23 80100041774"4"Pipe HangerGalvanizedGalvanizedRound1/2"€32.05
NORDFAB 3265-0600-1HJ000 Pipe Hanger 6 Inch Diameter Steel | AH2LLA 29RP24 80100041796"6"Pipe HangerGalvanizedGalvanizedRound1/2"€40.82
NORDFAB 3265-0800-1HJ000 Pipe Hanger 8 Inch Diameter Steel | AH2LLB 29RP25 80100041818"8"Pipe HangerGalvanizedGalvanizedRound1/2"€48.42
NORDFAB 3265-1000-1HJ000 Pipe Hanger 10 Inch Diameter Steel | AH2LLC 29RP26 801000416110"10"Pipe HangerGalvanizedGalvanizedRound1/2"€63.89
NORDFAB 3265-1200-1HJ000 Pipe Hanger 12 Inch Diameter Steel | AH2LLD 29RP27 801000416312"12"Pipe HangerGalvanizedGalvanizedRound-€70.57
NORDFAB 3265-1600-1HJ000 Pipe Hanger 16 Inch Diameter Steel | AH2LLF 29RP29 801000416716"16"Pipe HangerGalvanizedGalvanizedRound1/2"€103.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010004165 3265-1400-1HJ000 Pipe Hanger 14 Inch Diameter Steel
€78.42 /unit