Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3151-1000-100000 End Cap 10 Diameter Steel | AH2LHR 29RN69

NORDFAB 8010003769 3151-1000-100000 End Cap 10 Diameter Steel

Item: AH2LHR Model: 8010003769Cross Ref: 29RN69 / 3151-1000-100000
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
Backdraft Damper IncludedNo
Base Height10"
Base Thickness22 ga.
Base Width10"
CoatingGalvanized
ColorSilver
Connection TypeClamp Together
Duct Fitting Diameter10"
Duct Fitting Length2"
Duct ShapeRound
Duct Size10"
FinishGalvanized
For Duct Height10"
For Duct Width10"
For Nominal Duct Diameter10"
Gauge22 ga.
Inlet Dia.10" , 9 57/64"
Inside Dia.10"
Length2"
MaterialGalvanized Steel , Steel
Material Thickness22 ga.
Outlet Dia.9 61/64"
Overall Depth10"
Overall Height10"
Overall Length2"
Overall Width10"
Pressure Rating2 in. wg to 42 in. wg
Screen IncludedNo
ShapeCap
TypeEnd Cap
For Duct Diameter10"
Inlet Diameter10"
Inside Diameter10"
Product TypeEnd Cap
Weight1.65 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)25.4
Ship length (cm)5.08
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelMaterial ThicknessDuct SizeInside Dia.Overall DepthFor Nominal Duct DiameterTypeCoatingConnection TypePrice
NORDFAB 3151-0400-100000 End Cap 4 Diameter Steel | AH2LHN 29RN66 801000377222 ga.4"4"4"4"End CapGalvanizedClamp Together€32.33
NORDFAB 3151-0600-100000 End Cap 6 Diameter Steel | AH2LHP 29RN67 801000377422 ga.6"6"6"6"End CapGalvanizedClamp Together€41.81
NORDFAB 3151-0800-100000 End Cap 8 Diameter Steel | AH2LHQ 29RN68 801000377622 ga.8"8"8"8"End CapGalvanizedClamp Together€49.05
NORDFAB 3151-1200-100000 End Cap 12 Diameter Steel | AH2LHT 29RN70 801000377122 ga.12"12"12"12"End CapGalvanizedClamp Together€56.20
NORDFAB 3151-1400-100000 End Cap 14 Diameter Steel | AH2LHU 29RN71 8010003758-14"----Galvanized-€59.41
NORDFAB 3151-1600-100000 End Cap 16 Diameter Steel | AH2LHV 29RN72 801000376020 ga.16"16"16"16"End CapGalvanizedClamp Together€60.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010003769 3151-1000-100000 End Cap 10 Diameter Steel
€54.43 /unit