Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8010003656 60 Degree Elbow, Ss, 11 3/4 Inch Overall Length, 60 Deg Angle | CT4CZG

NORDFAB 8010003656 60 Degree Elbow, Ss, 11 3/4 Inch Overall Length, 60 Deg Angle

Item: CT4CZG Model: 8010003656Cross Ref: 45ZC35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€464.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item60 Degree Elbow
Angle60°
Centerline Radius1 1/2"
Connection TypeClamp Together
End TypeRolled Edge
For Duct Diameter5"
Height5"
Inside Dia.5"
Length11 3/4"
MaterialStainless Steel
Material Thickness14 ga.
Max. Pressure Rating42 in. wc
Mfr. SeriesQF
Min. Pressure Rating2 in. wc
Outlet Dia.5"
Width10 3/4"
Inside Diameter5"
Overall Height5"
Overall Length11 3/4"
Overall Width10 3/4"
Product TypeTubed Elbow
Weight1.2 lbs.

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)12.7
Ship length (cm)29.85
Ship width (cm)27.31
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessCenterline RadiusInside Dia.Duct SizeConnection TypeEnd TypeMax. Pressure RatingPrice
NORDFAB 3210-1460-121000 Elbow 14 Inch Diameter Steel | AH2LFW 29RN26 8040400027----14"---€318.15
NORDFAB 3210-1660-124000 Elbow 16 Inch Diameter Steel | AH2LGA 29RN30 8040400035----16"---€411.10
NORDFAB 8010003664 60 Degree Elbow, Ss, 13 1/2 Inch Overall Length, 60 Deg Angle | CT4CZH 80100036646"14 ga.1 1/2"6"-Clamp TogetherRolled Edge42 in. wc€567.36
NORDFAB 8040400071 60 Degree Elbow, Ss, 14 1/4 Inch Overall Length, 60 Deg Angle | CT4CZJ 80404000717"22 ga.1 1/2"7"-Clamp TogetherRolled Edge42 in. wc€448.40
NORDFAB 8040400075 60 Degree Elbow, Ss, 17 1/4 Inch Overall Length, 60 Deg Angle | CT4CZK 80404000758"22 ga.1 1/2"8"-Clamp TogetherRolled Edge42 in. wc€527.95
NORDFAB 8040400079 60 Degree Elbow, Ss, 18 3/4 Inch Overall Length, 60 Deg Angle | CT4CZL 80404000799"22 ga.1 1/2"9"-Clamp TogetherRolled Edge42 in. wc€550.22
NORDFAB 8040400083 60 Degree Elbow, Ss, 20 1/2 Inch Overall Length, 60 Deg Angle | CT4CZM 804040008310"22 ga.1 1/2"10"-Clamp TogetherRolled Edge42 in. wc€588.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010003656 60 Degree Elbow, Ss, 11 3/4 Inch Overall Length, 60 Deg Angle
€464.83 /unit