Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3245-0400-100000 NFES Auto Blastgate 4 Diameter Steel | AH2LKR 29RP16

NORDFAB 8010002451 3245-0400-100000 NFES Auto Blastgate 4 Diameter Steel

Item: AH2LKR Model: 8010002451Cross Ref: 29RP16 / 3245-0400-100000
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,094.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNFES Auto Blastgate
Duct Size4"
Length5 1/2"
MaterialGalvanized Steel
Blade MaterialGalvanized Steel
Connection TypeClamp Together
End TypeQuick Fit
FinishGalvanized
For Duct Diameter4"
Inside Diameter4"
Material Thickness22 ga.
Overall Depth16"
Overall Length5 1/2"
Overall Width6 1/4"
Product TypePneumatic Blast Gate
Weight9.9 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)40.64
Ship length (cm)13.97
Ship width (cm)15.88
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessDuct SizeInside Dia.Max. Temp. RatingOverall DepthConnection TypeEnd TypePrice
NORDFAB 3240-1400-100000 Blastgate 14 dia. Steel/Cast Aluminum | AH2LHL 29RN64 8010002276--14"-----€522.59
NORDFAB 3240-1600-100000 Blastgate 16 dia. Steel/Cast Aluminum | AH2LHM 29RN65 8010002278--16"-----€762.75
NORDFAB 3241-0400-100000 NFMES Manual Blastgate 4 Diameter Steel | AH2LKB 29RP02 8010004635--4"-----€741.66
NORDFAB 3241-0600-100000 NFMES Manual Blastgate 6 Diameter Steel | AH2LKC 29RP03 8010004637--6"-----€805.40
NORDFAB 3241-0800-100000 NFMES Manual Blastgate 8 Diameter Steel | AH2LKD 29RP04 8010004639--8"-----€740.53
NORDFAB 3241-1000-100000 NFMES Manual Blastgate 10 Diameter Steel | AH2LKE 29RP05 8010004630--10"-----€1,059.67
NORDFAB 3241-1200-100000 NFMES Manual Blastgate 12 Diameter Steel | AH2LKF 29RP06 8010004631--12"-----€1,097.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010002451 3245-0400-100000 NFES Auto Blastgate 4 Diameter Steel
€2,094.35 /unit