Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8010002229 Blast Gate, Stainless Steel | CT4DCH

NORDFAB 8010002229 Blast Gate, Stainless Steel

Item: CT4DCH Model: 8010002229Cross Ref: 45ZD27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€616.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlast Gate
Blade MaterialGalvanized Steel
Connection TypeClamp Together
End TypeQuick Fit
For Duct Diameter8"
Inside Dia.8"
Length5"
MaterialStainless Steel
Material FabricationCast
Material Thickness22 ga.
Max. Pressure Rating42 in. wc
Max. Temp. Rating1100°F
Mfr. SeriesQF
Overall Depth5 1/4"
Width10"
Inside Diameter8"
Overall Length5"
Overall Width10"
Product TypeManual Blast Gate
Weight5.5 lbs.

Shipping Info:

Ship weight (kg) 4.14
Ship height (cm)13.34
Ship length (cm)12.7
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessDuct SizeInside Dia.Max. Temp. RatingOverall DepthConnection TypeEnd TypePrice
NORDFAB 3240-1400-100000 Blastgate 14 dia. Steel/Cast Aluminum | AH2LHL 29RN64 8010002276--14"-----€522.59
NORDFAB 3240-1600-100000 Blastgate 16 dia. Steel/Cast Aluminum | AH2LHM 29RN65 8010002278--16"-----€762.75
NORDFAB 3241-0400-100000 NFMES Manual Blastgate 4 Diameter Steel | AH2LKB 29RP02 8010004635--4"-----€741.66
NORDFAB 3241-0600-100000 NFMES Manual Blastgate 6 Diameter Steel | AH2LKC 29RP03 8010004637--6"-----€805.40
NORDFAB 3241-0800-100000 NFMES Manual Blastgate 8 Diameter Steel | AH2LKD 29RP04 8010004639--8"-----€740.53
NORDFAB 3241-1000-100000 NFMES Manual Blastgate 10 Diameter Steel | AH2LKE 29RP05 8010004630--10"-----€1,059.67
NORDFAB 3241-1200-100000 NFMES Manual Blastgate 12 Diameter Steel | AH2LKF 29RP06 8010004631--12"-----€1,097.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010002229 Blast Gate, Stainless Steel
€616.33 /unit