Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3209-0400-100000 Ball Joint 4 Inch Diameter Steel | AH2LLP 29RP37

NORDFAB 8010002149 3209-0400-100000 Ball Joint 4 Inch Diameter Steel

Item: AH2LLP Model: 8010002149Cross Ref: 29RP37 / 3209-0400-100000
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€398.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Joint
CoatingGalvanized
Duct Size4"
Gauge20 ga.
Length9 1/2"
MaterialGalvanized Steel
Pressure Rating2 in. wg to 42 in. wg
Connection TypeClamp Together
FinishGalvanized
For Duct Diameter4"
Inlet Diameter4"
Inside Diameter4"
Material Thickness20 ga.
Overall Height4"
Overall Length9 1/2"
Overall Width4"
Product TypeQuick-Fit Ball Joint
Weight10.19 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)24.13
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelDuct SizeCoatingPrice
NORDFAB 3209-0600-100000 Ball Joint 6 Inch Diameter Steel | AH2LLQ 29RP38 80100021536"Galvanized€522.96
NORDFAB 3209-0800-100000 Ball Joint 8 Inch Diameter Steel | AH2LLR 29RP39 80100021438"Galvanized€575.44
NORDFAB 3209-1000-100000 Ball Joint 10 Inch Diameter Steel | AH2LLT 29RP40 801000214010"Galvanized€912.85
NORDFAB 3209-1200-100000 Ball Joint 12 Inch Diameter Steel | AH2LLU 29RP41 801000213812"Galvanized€984.70
NORDFAB 3209-1400-100000 Ball Joint 14 Inch Diameter Steel | AH2LLV 29RP42 801000213614"Galvanized€1,717.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010002149 3209-0400-100000 Ball Joint 4 Inch Diameter Steel
€398.27 /unit