NORDFAB 3227-1616-116000 Tee Various Diameters Steel | AH2LFD 29RN10

NORDFAB 3227-1616-116000 Tee Various Diameters Steel

Item: AH2LFD Model: 3227-1616-116000Cross Ref: 29RN10
In Stock

Get it by Tuesday, Jun 10

€520.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBranch Tee
CoatingGalvanized
Duct Size16"
FinishGalvanized
Gauge22 ga.
Height20"
Inlet Dia.15.984"
Length24"
MaterialSteel
Outlet Dia.16"
Pressure Rating2 in. wg to 42 in. wg
Connection TypeClamp Together
End TypeQuick Fit
For Duct Diameter16"
Inlet Diameter16"
Inside Diameter16"
Material Thickness20 ga.
Overall Height24"
Overall Length24"
Overall Width22"
Product TypeTee Branch
Weight14 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessInside Dia.Max. Temp. RatingDuct SizeConnection TypeEnd TypeMax. Pressure RatingPrice
NORDFAB 3227-1414-114000 Tee Various Diameters Steel | AH2LFC 29RN09 3227-1414-114000----14"---€427.68
NORDFAB 8040305069 Branch Tee, Stainless Steel | CT4DCK 804030506916"20 ga.16"1100°F-Clamp TogetherQuick Fit42 in. wc€979.44
NORDFAB 8040304974 Branch Tee, Stainless Steel | CT4DCL 80403049746"22 ga.6"1100°F-Clamp TogetherQuick Fit42 in. wc€492.43
NORDFAB 8040304992 Branch Tee, Stainless Steel | CT4DCM 80403049929"22 ga.9"1100°F-Clamp TogetherQuick Fit42 in. wc€607.78
NORDFAB 8040304985 Branch Tee, Stainless Steel | CT4DCN 80403049858"22 ga.8"1100°F-Clamp TogetherQuick Fit42 in. wc€497.67
NORDFAB 8040305000 Branch Tee, Stainless Steel | CT4DCP 804030500010"22 ga.10"1100°F-Clamp TogetherQuick Fit42 in. wc€651.01
NORDFAB 8040304979 Branch Tee, Stainless Steel | CT4DCQ 80403049797"22 ga.7"1100°F-Clamp TogetherQuick Fit42 in. wc€573.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 3227-1616-116000 Tee Various Diameters Steel
€520.46 /unit