NORDFAB 3227-1010-110000 Duct Tee Fitting 10 In | AD3LPB 40D601

NORDFAB 3227-1010-110000 Duct Tee Fitting 10 In

Item: AD3LPB Model: 3227-1010-110000Cross Ref: 40D601
In Stock

Get it by Thursday, Jun 12

€300.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
CoatingGalvanized
Diameter10"
Duct Size10"
Gauge22 ga.
Height14"
Inlet Dia.10"
Length18"
MaterialSteel
Outlet Dia.10"
TypeTEE

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)35.56
Ship length (cm)45.72
Ship width (cm)45.72
HS code7307994000
Country of OriginUS

Product Variants

ProductModelDuct SizeDiameterTypeCoatingPrice
NORDFAB 3227-0404-104000 Duct Tee Fitting 4 In | AD3LNY 40D597 3227-0404-1040004"4"TEEGalvanized€224.52
NORDFAB 3227-0606-106000 Duct Tee Fitting 6 In | AD3LNZ 40D598 3227-0606-1060006"6"TEEGalvanized€261.88
NORDFAB 3227-0808-108000 Duct Tee Fitting 8 In | AD3LPA 40D599 3227-0808-1080008"8"TEEGalvanized€254.36
NORDFAB 3227-1212-112000 Duct Tee Fitting 12 In | AD3LPC 40D602 3227-1212-11200012"12"TEEGalvanized€312.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 3227-1010-110000 Duct Tee Fitting 10 In
€300.06 /unit