NORDFAB 3226-0808-108000 Double Branch Various Diameter Steel | AH2LJF 29RN82

NORDFAB 3226-0808-108000 Double Branch Various Diameter Steel

Item: AH2LJF Model: 3226-0808-108000Cross Ref: 29RN82
In Stock

Get it by Tuesday, Jun 10

€340.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Branch
CoatingGalvanized
Duct Size8"
FinishGalvanized
Gauge22 ga.
Inlet Dia.7.891"
Length12"
MaterialSteel
Outlet Dia.8"
Pressure Rating2 in. wg to 42 in. wg
Connection TypeClamp Together
End TypeQuick Fit
For Duct Diameter8"
Inlet Diameter8"
Inside Diameter8"
Material Thickness22 ga.
Overall Height25"
Overall Length12"
Overall Width28"
Product TypeDouble Branch
Weight7.3 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)63.5
Ship length (cm)30.48
Ship width (cm)71.12
Country of OriginUS

Product Variants

ProductModelDuct SizeCoatingFinishPrice
NORDFAB 3226-0404-104000 Double Branch Various Diameter Steel | AH2LJD 29RN80 3226-0404-1040004"GalvanizedGalvanized€327.45
NORDFAB 3226-0606-106000 Double Branch Various Diameter Steel | AH2LJE 29RN81 3226-0606-1060006"GalvanizedGalvanized€373.75
NORDFAB 3226-1010-110000 Double Branch Various Diameter Steel | AH2LJG 29RN83 3226-1010-11000010"GalvanizedGalvanized€414.37
NORDFAB 3226-1212-112000 Double Branch Various Diameter Steel | AH2LJH 29RN84 3226-1212-11200012"GalvanizedGalvanized€395.09
NORDFAB 3226-1414-114000 Double Branch Various Diameter Steel | AH2LJJ 29RN85 3226-1414-11400014"GalvanizedGalvanized€568.04
NORDFAB 3226-1616-116000 Double Branch Various Diameter Steel | AH2LJK 29RN86 3226-1616-11600016"GalvanizedGalvanized€636.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 3226-0808-108000 Double Branch Various Diameter Steel
€340.69 /unit