Flat Shipping

Flat Shipping at €24.99 + VAT

NORD SK1SI63Y-140TC-20:1 Speed Reducer Right Angle 140tc 20 1 | AF9AVH 29TM14

NORD SK1SI63Y-140TC-20:1 Speed Reducer Right Angle 140tc 20 1

Item: AF9AVH Model: SK1SI63Y-140TC-20:1Cross Ref: 29TM14
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€882.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Base To Center2.83"
Bearing TypeBall
Bore Dia.1.437"
Dimension A5.67"
Dimension B4.41"
Dimension Bd6.54"
Dimension D2.83"
Dimension F3.35"
Dimension L8.15"
Dimension U1 1/8"
FinishTural
Frame140TC
Gear Ratio201
Gear TypeWorm
Housing MaterialAluminum
Input Connection TypeRight Angle
Input Rpm1750 RPM
Input Shaft Diameter1 7/16"
LubricationFood Grade Synthetic
Max. Input Hp2 1/4 hp
Mounting TypeUniversal Foot, Flange Mount
Nominal Output Rpm88 RPM
Number Of Stages1
Output Shaft Dia.1 7/16"
Output Shaft Height2.828"
Output Shaft TypeHollow
Overall Length4.61"
Overhung Load1415 lbs.
Pinion MaterialHardened Steel
RotationReversible
Seal TypeDouble Lip
Shaft OrientationRight Angle
Single/double OutputUniversal
Solid/hollow Output ShaftSolid/Hollow
Speed Reducer TypeRight Angle
Worm Center Distance2 12/25"
Worm Gear MaterialBronze Alloy
Base To Shaft Center2.83"
Housing Material FinishTural
Maximum Input Horsepower2.25 hp
Maximum Input Speed1750 RPM
Maximum Output Speed88 RPM
Maximum Output Torque1274 lbs.-in.
Motor Frame Designation140TC
Mounting OrientationAny Angle
Output Shaft Diameter1 7/16"
Overhung Load Capacity1415 lbs.-ft.
StandardsIEC, NEMA

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)45.72
Ship length (cm)27.94
Ship width (cm)27.94
HS code8483905000

Product Variants

ProductModelWorm Center DistanceOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft Dia.Bore Dia.Output Shaft HeightPrice
NORD SK1SI75Y-56C-60:1 Speed Reducer Right Angle 56c 60 1 | AF9AGK 29TL75 SK1SI75Y-56C-60:12.95"2250 lbs.1 37/100 hp60129 RPM1 3/8"1.938"3.391"€1,514.46
NORD SK1SI75Y-140TC-60:1 Speed Reducer Right Angle 140tc 60 1 | AF9AGL 29TL76 SK1SI75Y-140TC-60:12.95"2250 lbs.1 37/100 hp60129 RPM1 3/8"1.938"3.391"€1,514.46
NORD SK1SI31Y-56C-50:1 Speed Reducer Right Angle 56c 50 1 | AF9AGM 29TL77 SK1SI31Y-56C-50:11.22"405 lbs.1/4 hp50135 RPM5/8"5/8"1.562"€589.61
NORD SK1SI40Y-56C-50:1 Speed Reducer Right Angle 56c 50 1 | AF9AGN 29TL78 SK1SI40Y-56C-50:11.57"720 lbs.37/100 hp50135 RPM3/4"1"1.969"€603.21
NORD SK1SI63Y-180TC-10:1 Speed Reducer Right Angle 180tc 10 1 | AF9AGP 29TM36 SK1SI63Y-180TC-10:12 12/25"1415 lbs.3 3/4 hp101175 RPM1 7/16"1.437"2.828"€911.32
NORD SK1SI75Y-56C-10:1 Speed Reducer, Right Angle, 56C Frame Size, Ratio 10:1 | AF9AGQ 29TM37 SK1SI75Y-56C-10:12.95"2250 lbs.6 1/4 hp101175 RPM1 3/8"1.938"3.391"€1,514.46
NORD SK1SI75Y-140TC-10:1 Speed Reducer Right Angle 140tc 10 1 | AF9AGR 29TM38 SK1SI75Y-140TC-10:12.95"2250 lbs.6 1/4 hp101175 RPM1 15/16"1.938"3.391"€1,514.46

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORD SK1SI63Y-140TC-20:1 Speed Reducer Right Angle 140tc 20 1
€882.04 /unit