NOBLES 9007334 Floor Scrubber Dual 20 Inch 1.5 Hp 185/330 | AD9VNQ 4VDX8

NOBLES 9007334 Floor Scrubber Dual 20 Inch 1.5 Hp 185/330

Item: AD9VNQ Model: 9007334Cross Ref: 4VDX8
In Stock

Get it by Thursday, Jun 12

€3,228.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Scrubber/Polisher
Cord Length50 ft.
Machine Size20"
Motor1 1/2 hp
Motor Hp1 1/2 hp
Power Source120 V AC @ 12A, 60 Hz
Sound Level71 dBA
Speed TypeDual
Battery ChemistryNot Battery Powered
Current12A
Display Qty1
FeaturesChemical Free Floor Finish Stripping, Optional Solution Tank, Protects Operators with Simple Twist Grip Operation and a Safety Lock
Frequency60 Hz
Handle Length4 ft.
Handle MaterialPolyethylene
Horsepower1 1/2 hp
Housing MaterialPolyethylene
IncludesPad Driver
Maximum Brush Speed330 RPM
Overall Length23"
Overall Width17"
Pad/brush Size20"
Product TypeFloor Scrubber/Polisher
Voltage120V AC

Shipping Info:

Ship weight (kg) 42.3
Ship height (cm)128.02
Ship length (cm)60.96
Ship width (cm)54.1
HS code8479892000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES 9007334 Floor Scrubber Dual 20 Inch 1.5 Hp 185/330
€3,228.40 /unit