Flat Shipping

Flat Shipping at €24.99 + VAT

NOBLES 1203954 Front Squeegee Blade, Front Squeegee Blade | CT4CUR

NOBLES 1203954 Front Squeegee Blade Blade

Item: CT4CUR Model: 1203954Cross Ref: 45NZ03
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFront Squeegee Blade
Accessory TypeFront Squeegee Blade
ColorRed
FeaturesNot Applicable
For Use WithRP_Mfr No. MV-SS300-0001, MV-SS300-0002, MV-SS300-0003, MV-SS300-0004, MV-SS300-0005, MV-SS300-0006, MV-SS300-0007, MV-SS300-0008, MV-SS300-0009, MV-SS300-0010, MV-SS300-0011
IncludesLinatex Rubber Material Line
MaterialRubber
Overall Length19 5/8"
Overall Width5 1/2"
Compatible With Grainger Part Number39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL05, 39DL06
Compatible With Manufacturer Model NumberMV-SS300-0001, MV-SS300-0002, MV-SS300-0003, MV-SS300-0004, MV-SS300-0005, MV-SS300-0006, MV-SS300-0007, MV-SS300-0008, MV-SS300-0009, MV-SS300-0010, MV-SS300-0011
Product TypeFront Squeegee Blade

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES 1203954 Front Squeegee Blade Blade
€26.37 /unit