NOBLES 1060829 Upright Vacuum 14 Inch 120 Cfm 10a 120v | AE6BCD 5PFR9

NOBLES 1060829 Upright Vacuum 14 Inch 120 Cfm 10a 120v

Item: AE6BCD Model: 1060829Cross Ref: 5PFR9
In Stock

Get it by Wednesday, Jun 11

€720.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpright Vacuum
Air Flow Rate120 CFM
Amps10A
Bag TypePaper
Filter TypeHEPA
Furniture GuardNo
HandleErgonomic
Height44"
Height AdjustmentAutomatic
Hood Height4 1/4"
Hp1 3/5 hp
Length12 1/2"
LightNo
Net Weight16 lbs.
Power Cord Length50 ft.
Width14 3/4"
Sound Level70 dbA
StandardsCRI SOA SILVER, ETL
Vacuum Collection TypeDisposable Bag
Vacuum Filtration TypeHEPA
Vacuum Pickup TypeDry
Voltage120V
Weight16 lbs.

Shipping Info:

Ship weight (kg) 11.385
Ship height (cm)26.16
Ship length (cm)104.14
Ship width (cm)36.83
HS code8508110000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES 1060829 Upright Vacuum 14 Inch 120 Cfm 10a 120v
€720.95 /unit