Flat Shipping

Flat Shipping at €24.99 + VAT

NOBLES 1011232-G Front Squeegee Blade Linatex | AE6BBN 5PFP5

NOBLES 1011232-G Front Squeegee Blade Linatex

Item: AE6BBN Model: 1011232-GCross Ref: 5PFP5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFront Squeegee Blade
Accessory TypeLinatex
For Use With Mfr. Model Number9002885-H, 9002886-H, 9002887-H, 9003062-H, 9003063-H, 9003064-H
Product TypeFront Squeegee Blade
TypeLinatex

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.29
Ship length (cm)21.08
Ship width (cm)5.84
HS code4016996050
Country of OriginMY

Product Variants

ProductModelAccessory TypePrice
NOBLES 222241-G Front Squeegee Blade Linatex | AE6BAZ 5PFN2 222241-GLinatex€53.21
NOBLES 390943-G Front Squeegee Blade Linatex | AE6BBH 5PFP0 390943-GLinatex€42.82
NOBLES 1021804-G Front Squeegee Blade Linatex | AE6BBU 5PFR0 1021804-GLinatex€64.59
NOBLES 1023327-G Front Squeegee Blade Linatex | AE6BBV 5PFR1 1023327-GLinatex€61.04
NOBLES 1023398-G Front Squeegee Blade Linatex | AE6BBX 5PFR3 1023398-GLinatex€70.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES 1011232-G Front Squeegee Blade Linatex
€38.90 /unit