Flat Shipping

Flat Shipping at €24.99 + VAT

NOBLES 1005304 Mesh Screen Filter | AH2BDE 24EE35

NOBLES 1005304 Mesh Screen Filter

Item: AH2BDE Model: 1005304Cross Ref: 24EE35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMesh Screen Filter
Fits BrandNobles, Tennant
For Use With Mfr. Model NumberSpeed Scrub 5, Speed Scrub 6
IncludesMesh Filter
For Use With Grainger Item Number12R950, 12R951, 12R952, 12R953, 12R954, 12R955, 12R956, 12R957, 21ML57, 21ML61, 4VDN5, 4VDN6, 4VDN7, 4VDN8, 4VDN9, 4VDP1, 4VDP2, 4VDP3, 4VDP4, 4VDP5, 4VDP6, 4VDP7, 4VDP8, 4VDP9, 4VDR1, 4VDR2, 6DHH6
Product TypeMesh Screen Filter

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)4.83
Ship width (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES 1005304 Mesh Screen Filter
€19.71 /unit