Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NITE IZE STCK-11-R8 Steelie Car Mount Kit Mobile Holder | AF9ABG 29PK36

NITE IZE STCK-11-R8 Steelie Car Mount Kit Mobile Holder

Item: AF9ABG Model: STCK-11-R8Cross Ref: 29PK36
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteelie Car Mount Kit
ColorBlack, Silver
MaterialAluminum, Foam, Neodymium, Silicon
Compatible W/ BrandUniversal
Product TypeDash Kit
Resistance PropertiesImpact Resistant

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)9.4
Ship length (cm)10.41
Ship width (cm)3.56
HS code7616995090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NITE IZE STCK-11-R8 Steelie Car Mount Kit Mobile Holder
€43.05 /unit