Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NITE IZE SBO-03-11 S-biner Clip Silver Texture 2 In. | AG4LHE 34GN69

NITE IZE SBO-03-11 S-biner Clip Silver Texture 2 In.

Item: AG4LHE Model: SBO-03-11Cross Ref: 34GN69
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemS-Biner Key Clip
Attachment TypeCarabiner
ColorSilver
FinishSilver Texture
MaterialStainless Steel
TypeKey Holder
Overall Depth1/4"
Overall Height3 1/4"
Overall Width1 3/4"
Product TypeS-Biner Key Clip

Shipping Info:

Ship weight (kg) 0.0383
Ship height (cm)1.27
Ship length (cm)13.97
Ship width (cm)5.59
HS code7326908595
Country of OriginCN

Product Variants

ProductModelColorMaterialFinishPrice
NITE IZE SBO-03-01 S-biner Clip Matte 1-11/16 In Black | AG4LHD 34GN68 SBO-03-01BlackStainless Steel-€7.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NITE IZE SBO-03-11 S-biner Clip Silver Texture 2 In.
€8.65 /unit