Flat Shipping

Flat Shipping at €24.99 + VAT

NIROFLEX USA GU-2504/XXS Cut Resistant Gloves Silver Xxs | AA8EHL 18C904

NIROFLEX USA GU-2504/XXS Cut Resistant Gloves Silver Xxs

Item: AA8EHL Model: GU-2504/XXSCross Ref: 18C904
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€309.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion ResistantNo
Back MaterialStainless Steel
CoatingStainless Steel Mesh
Coating MaterialStainless Steel Mesh
ColorSilver
Cut ResistantYes
Finger MaterialStainless Steel Mesh
Finger StyleFull Finger
HandAmbidextrous
Palm MaterialStainless Steel Mesh
Puncture ResistantYes
Size2XS
Suggested Use EnvironmentFood Processing
Color Coding SystemYes
Cuff ColorBrown
Cuff MaterialStainless Steel
Fda CompliantNo
Glove Hand StyleAmbidextrous
Glove MaterialStainless Steel
Lg TypeExtended Wrist
SeriesNiroflex2000
Size- Numeric5
Sold AsIndividual
StandardsUSDA, EN-1082, CE, ISO 13999-1

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)11.43
HS code7326908588
Country of OriginCN

Product Variants

ProductModelSizePalm MaterialColorBack MaterialCoatingAbrasion ResistantPuncture ResistantCut ResistantPrice
NIROFLEX USA GU-2504/XS Cut Resistant Gloves Silver Xs | AA8EHM 18C905 GU-2504/XSXSStainless Steel MeshSilverStainless SteelStainless Steel MeshNoYesYes€243.15
NIROFLEX USA GU-2504/S Cut Resistant Gloves Silver S | AA8EHN 18C906 GU-2504/SSStainless Steel MeshSilverStainless SteelStainless Steel MeshNoYesYes€243.15
NIROFLEX USA GU-2504/M Cut Resistant Gloves Silver M | AA8EHP 18C907 GU-2504/MMStainless Steel MeshSilverStainless SteelStainless Steel MeshNoYesYes€243.15
NIROFLEX USA GU-2504/L Cut Resistant Gloves Silver L | AA8EHQ 18C908 GU-2504/LLStainless Steel MeshSilverStainless SteelStainless Steel MeshNoYesYes€243.15
NIROFLEX USA GU-2504/XL Cut Resistant Gloves Silver Xl | AA8EHR 18C909 GU-2504/XLXLStainless Steel MeshSilverStainless SteelStainless Steel MeshNoYesYes€243.15
NIROFLEX USA GU-2504/XXL Cut Resistant Gloves Silver 2xl | AA8EHT 18C910 GU-2504/XXL2XLStainless Steel MeshSilverStainless SteelStainless Steel MeshNoYesYes€243.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIROFLEX USA GU-2504/XXS Cut Resistant Gloves Silver Xxs
€309.15 /unit