Flat Shipping

Flat Shipping at €24.99 + VAT

NIROFLEX USA GU-2500/XL Cut Resistant Gloves Silver Xl | AA8EHJ 18C902

NIROFLEX USA GU-2500/XL Cut Resistant Gloves Silver Xl

Item: AA8EHJ Model: GU-2500/XLCross Ref: 18C902
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion ResistantNo
Back MaterialStainless Steel
CoatingStainless Steel Mesh
Coating MaterialStainless Steel Mesh
ColorSilver
CuffClip Closure, Wrist Length
Cuff MaterialStainless Steel
Cut ResistantYes
Finger MaterialStainless Steel Mesh
Finger StyleFull Finger
HandAmbidextrous
Palm MaterialStainless Steel Mesh
Puncture ResistantYes
SizeXL
Color Coding SystemYes
Cuff ColorOrange
Fda CompliantNo
Glove Hand StyleAmbidextrous
Glove MaterialStainless Steel
Lg TypeWrist
Sold AsIndividual
StandardsUSDA, EN-1082, CE, ISO 13999-1

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.76
Ship length (cm)19.05
Ship width (cm)11.43
HS code7326908588
Country of OriginCN

Product Variants

ProductModelSizePalm MaterialColorBack MaterialCoatingAbrasion ResistantPuncture ResistantCut ResistantPrice
NIROFLEX USA GU-2500/XXS Cut Resistant Gloves Silver Xxs | AA8EHD 18C896 GU-2500/XXS2XSStainless Steel MeshSilverStainless SteelStainless Steel MeshNoYesYes€198.63
NIROFLEX USA GU-2500/XS Cut Resistant Gloves Silver Xs | AA8EHE 18C897 GU-2500/XSXSStainless Steel MeshSilverStainless SteelStainless Steel MeshNoYesYes€198.63
NIROFLEX USA GU-2500/S Cut Resistant Gloves Silver S | AA8EHF 18C898 GU-2500/SSStainless Steel MeshSilverStainless SteelStainless Steel MeshNoYesYes€198.63
NIROFLEX USA GU-2500/M Cut Resistant Gloves Silver M | AA8EHG 18C899 GU-2500/MMStainless Steel MeshSilverStainless SteelStainless Steel MeshNoYesYes€198.63
NIROFLEX USA GU-2500/L Cut Resistant Gloves Silver L | AA8EHH 18C901 GU-2500/LLStainless Steel MeshSilverStainless SteelStainless Steel MeshNoYesYes€198.63
NIROFLEX USA GU-2500/XXL Cut Resistant Gloves Silver 2xl | AA8EHK 18C903 GU-2500/XXL2XLStainless Steel MeshSilverStainless SteelStainless Steel MeshNoYesYes€198.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIROFLEX USA GU-2500/XL Cut Resistant Gloves Silver Xl
€247.12 /unit