Flat Shipping

Flat Shipping at €24.99 + VAT

NILFISK 107413556 Vacuum Bag | CT4CMM

NILFISK 107413556 Vacuum Bag

Item: CT4CMM Model: 107413556Cross Ref: 53UE40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€516.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Bag
Bag Filtration TypeStandard
Bag MaterialFleece
Bag Pickup TypeWet/Dry
Bag ReusabilityReusable
Filter Efficiency99%
Fits Vacuum BrandNilfisk
Fits Vacuum ModelsVHS 40
For Vacuum TypeCanister Vacuum
Height3"
Length13 1/2"
Ply Count1
Width, Diameter11 1/4"
Width/diameter11 1/4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialHeightFor Vacuum TypeWidth, DiameterBag MaterialBag Pickup TypeBag ReusabilityFilter EfficiencyPkg. Qty.Price
NILFISK 107417821 Vacuum Bag, Plastic, 1-Ply, Standard Bag Filtration | CH6HPK 53UE44 107417821Plastic1"------5€75.57
NILFISK 107419591 Vacuum Bag, Fleece, 1-Ply, Standard Bag Filtration | CH6HPM 61DH45 107419591Fleece20"-----1 µm5€73.14
NILFISK 8-17264 Upstream HEPA Filter | CT4CJC 8-17264--------1€3,666.83
NILFISK 4081701065 Conical Filter Cartrigde | CT4CME 4081701065--------1€511.49
NILFISK 8-17094 Filter | CT4CMF 8-17094-4"------1€712.78
NILFISK 01710225 Liner | CT4CMG 01710225-13"Canister Vacuum16"PlasticDryNon Reusable-25€155.15
NILFISK 8-33068 Polyester Filter 460 mm | CT4CMH 8-33068--------1€976.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NILFISK 107413556 Vacuum Bag
€516.90 /unit