Flat Shipping

Flat Shipping at €24.99 + VAT

NICHOLSON T01888 Chainsaw File, Round, 8 Inch Length, 103/500 Inch Dia, Smooth Cut | CT4CGF

NICHOLSON T01888 Chainsaw File, Round, 8 Inch Length, 103/500 Inch Dia, Smooth Cut

Item: CT4CGF Model: T01888Cross Ref: 24H054
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChainsaw File
Edge Cut StyleSafe
File CoarsenessSmooth Cut
File Diameter0.188"
File Length Without Tang8"
Handle IncludedNo
Material ApplicationIron, Mild Steel, Plastics, Wood
Number Of Cutting Edges4
Profile ShapeRound
TaperTapered Slightly Towards Point
Thickness0.203"
Face Cut StyleNone
Material ApplicationsIron, Mild Steel, Plastics, Wood
Number Of Cut Edges4

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFile DiameterFile Length Without TangThicknessEdge Cut StyleFile CoarsenessNumber Of Cutting EdgesProfile ShapeHandle IncludedPrice
NICHOLSON 02144N Chainsaw File, Round, 6 Inch Length, 1/8 Inch Dia, Smooth Cut | CT4CFY 02144N1/8"6"0.109"SafeSmooth Cut4RoundNo€16.29
NICHOLSON T01590 Chainsaw File, Round, 6 Inch Length, 119/1000 Inch Dia, Smooth Cut | CT4CFZ T015901/8"6"1/8"SafeSmooth Cut4Round-€8.38
NICHOLSON T01630 Chainsaw File, Round, 6 Inch Length, 37/250 Inch Dia, Smooth Cut | CT4CGA T016301/8"6"0.188"SafeSmooth Cut4Round-€9.62
NICHOLSON 02147N Chainsaw File, Round, 8 Inch Length, 1/4 Inch Dia, Smooth Cut | CT4CGB 02147N1/4"8"0.188"SafeSmooth Cut4RoundNo€19.10
NICHOLSON T01974 Chainsaw File, Round, 8 Inch Length, 237/1000 Inch Dia, Smooth Cut | CT4CGC T019741/4"8"1/8"SafeSmooth Cut4RoundNo€8.17
NICHOLSON T01765 Chainsaw File, Round, 8 Inch Length, 89/500 Inch Dia, Smooth Cut | CT4CGD T017650.188"8"0.172"SafeSmooth Cut4RoundNo€9.86
NICHOLSON 23861 Chainsaw File, Round, 8 Inch Length, 13/64 Inch Dia, Smooth Cut | CT4CGE 238610.188"8"0.078"SafeSmooth Cut4RoundNo€8.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NICHOLSON T01888 Chainsaw File, Round, 8 Inch Length, 103/500 Inch Dia, Smooth Cut
€8.68 /unit