Flat Shipping

Flat Shipping at €24.99 + VAT

NICHOLSON 11526N Hand File 4 Inch 0.125 Inch Diameter Bastard Cut | AA8VWL 1AJZ9

NICHOLSON 11526N Hand File 4 Inch 0.125 Inch Diameter Bastard Cut

Item: AA8VWL Model: 11526NCross Ref: 1AJZ9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand File
Cut TypeBastard
Diameter1/8"
EdgesRound
FinishNatural
Handle DesignNone
Length4"
PatternAmerican
Profile ShapeRound
Teeth Per Inch37.0
Edge Cut StyleSafe
Face Cut StyleSingle Cut
File Body FinishNatural
File CoarsenessBastard Cut
File Diameter1/8"
File Length Without Tang4"
Handle Length4"
Number Of Cut Edges4
TaperTapered Slightly Towards Point
Thickness1/8"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.03
Ship length (cm)15.75
Ship width (cm)3.56
HS code8203103000
Country of OriginMX

Product Variants

ProductModelProfile ShapePrice
NICHOLSON 12051 Hand File 10 Inch 0.375 Inch Diameter Second Cut | AA8WAG 1AKA6 12051Round€21.41
NICHOLSON 12084 Hand File 10 Inch 0.375 Inch Diameter Smooth Cut | AA8WAH 1AKA7 12084Round€25.07
NICHOLSON 12199 Hand File 12 Inch 0.500 Inch Diameter Smooth Cut | AA8WAK 1AKA9 12199Round€34.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NICHOLSON 11526N Hand File 4 Inch 0.125 Inch Diameter Bastard Cut
€21.38 /unit