NEWSTRIPE 10005124  | CW8CVB 610036035664

NEWSTRIPE 10005124 Airless Striping Machine, Self-Propelled

Item: CW8CVB Model: 10005124
In Stock

Get it by Wednesday, Jun 11

€4,550.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Capacity5 gal.
ControlHand Operated, Handle Mounted Spray Controls
FilterSuction Hose Filter
Height44"
Length25"
Paint TypeSprays Water Base Or Oil Base Paints
Power SourceHonda GX120
Pump TypeAirless, Adjustable 0-3000 Psi
Striper TypeSelf Propelled
Wheels10"
Width58"

Shipping Info:

Ship weight (kg) 85.5
Ship height (cm)111.76
Ship length (cm)144.78
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelHeightFilterPower SourceWheelsPrice
NEWSTRIPE 10003031 Self-propelled Airless Striping Machine, 10 Inch Wheels | AG8GZG 1000303138"Suction Hose Filter--€4,920.32
NEWSTRIPE 4400 | 10003566 | AG8GZJ | Line Striping Machine 1000356638"Suction Hose Filter--€3,861.22
NEWSTRIPE 4250 | 10003947 | AG8GZK | Line Striping Machine 1000394738"Suction Hose Filter--€2,771.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWSTRIPE 10005124 Airless Striping Machine, Self-Propelled
€4,550.04 /unit