NEWSTRIPE 10001258 Pack Master Manual Compactor | AF3PAP 8AC80

NEWSTRIPE 10001258 Pack Master Manual Compactor

Item: AF3PAP Model: 10001258Cross Ref: 8AC80
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,569.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWaste Compactor, Manual, 27"
Capacity55 gal.
Includes20" Ram Plate For 55-Gallon Drums
Overall Depth27"
Overall Height90"
Overall Width29"
Power SourceManual

Shipping Info:

Ship weight (kg) 74.25
Ship height (cm)228.6
Ship length (cm)73.66
Ship width (cm)68.58
HS code8479896500
Country of OriginUS

Product Details:

    • ALL Welded Structural Steel AND Industrial Grade Components

Product Variants

ProductModelCapacityMaterialPrice
NEWSTRIPE 10001259 Pack Master Air Powered Compactor | AF6NTT 19ZN29 1000125955 gal.Welded€6,039.06
NEWSTRIPE 10001453 Pack Master Spark Resistant Air Powered Compactor | AF6NTU 19ZN30 1000145355 gal.Welded€7,226.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWSTRIPE 10001258 Pack Master Manual Compactor
€1,569.14 /unit