Flat Shipping

Flat Shipping at €24.99 + VAT

NEWBORN BB-45 Nozzle System Caulk Gun 45 Degree Angle | AE2MYK 4YKT5

NEWBORN BB-45 Nozzle System Caulk Gun 45 Degree Angle

Item: AE2MYK Model: BB-45Cross Ref: 4YKT5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaulk Gun Nozzle System
Angle45°
ApplicationAutomotive, Construction, Glazing, Roofing, Waterproofing
ColorBlack, Yellow
ConstructionPlastic
Container SizeNot Applicable
For Container Size+1Not Applicable
For Container TypeSausage Pack
For Container Type+1Sausage Pack
Includes1 Multi-Fit Adapter, 2 Angle Joints, 4 Cone Nozzles
MaterialPlastic
Type45 Degree Angle
Barrel MaterialsPlastic
For Use WithBulk And Sausage Guns
ProductNozzle Tip
SeriesBeadBuddy45

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.56
Ship length (cm)24.13
Ship width (cm)13.72
HS code3926909980
Country of OriginUK

Product Variants

ProductModelFor Container TypeTypeColorContainer SizeAnglePrice
NEWBORN BG-45 Nozzle System Bulk Caulk Gun 45 Degree Angle | AE2MYL 4YKT6 BG-45Sausage Pack45 Degree AngleBlack, YellowNot Applicable45°€18.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWBORN BB-45 Nozzle System Caulk Gun 45 Degree Angle
€22.60 /unit