Flat Shipping

Flat Shipping at €24.99 + VAT

NEW YORK WIRE FCS9456-M Screen Bronze 24 Inch Width 100ft L | AC7BAC 36Y982

NEW YORK WIRE FCS9456-M Screen Bronze 24 Inch Width 100ft L

Item: AC7BAC Model: FCS9456-MCross Ref: 36Y982
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€495.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor & Window Screen
ColorBronze
Length100 ft.
Mesh SizeCoarse
Mesh Size RangeCoarse
Screen MaterialBronze
Width24"
Wire Dia.0.011"
ApplicationDoors, Windows
FormRoll
Overall Length100 ft.
Overall Width2 ft.
Product TypeReplacement Screen
Protection FromInsects
StandardsASTM, GREENGUARD GOLD, ISO

Shipping Info:

Ship weight (kg) 9.6075
Ship height (cm)15.75
Ship length (cm)68.58
Ship width (cm)15.75
HS code7419990900
Country of OriginUS

Product Variants

ProductModelWire Dia.ColorPrice
NEW YORK WIRE FCS9460-M Screen Bronze 60 Inch Width 100ft L | AC7BAG 36Y986 FCS9460-M0.011"Bronze€1,062.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW YORK WIRE FCS9456-M Screen Bronze 24 Inch Width 100ft L
€495.36 /unit