Flat Shipping

Flat Shipping at €24.99 + VAT

NEW YORK WIRE FCS9447-M Screen Aluminium 60 Inch Width 100ft L | AC7AZX 36Y977

NEW YORK WIRE FCS9447-M Screen Aluminium 60 Inch Width 100ft L

Item: AC7AZX Model: FCS9447-MCross Ref: 36Y977
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€255.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor & Window Screen
ColorCharcoal
Length100 ft.
Mesh SizeCoarse
Mesh Size RangeCoarse
Screen MaterialAluminum
TypeCharcoal
Width60"
Wire Dia.0.011"
ApplicationDoors, Windows
FormRoll
Mesh RatingMedium
Overall Length100 ft.
Overall Width5 ft.
OxidationNon-Oxidizing
Product TypeReplacement Screen
Protection FromInsects
StandardsASTM, GREENGUARD GOLD, ISO
Wire Diameter0.011"

Shipping Info:

Ship weight (kg) 8.7525
Ship height (cm)15.49
Ship length (cm)154.94
Ship width (cm)15.24
HS code7616910000
Country of OriginUS

Product Variants

ProductModelColorWire Dia.Price
NEW YORK WIRE FCS9212-M Screen Aluminium 30 Inch Width 25ft L | AC7AYV 36Y952 FCS9212-MBright0.011"-
RFQ
NEW YORK WIRE FCS9214-M Screen Aluminium 36 Inch Width 25ft L | AC7AYW 36Y953 FCS9214-MSilver0.011"€33.78
NEW YORK WIRE FCS9217-M Screen Aluminium 48 Inch Width 25ft L | AC7AYX 36Y954 FCS9217-MSilver0.011"€45.07
NEW YORK WIRE FCS9219-M Screen Aluminium 24 Inch Width 7ft L | AC7AYY 36Y955 FCS9219-MSilver0.011"€6.99
NEW YORK WIRE FCS9220-M Screen Aluminium 30 Inch Width 7ft L | AC7AYZ 36Y956 FCS9220-MSilver0.011"€8.43
NEW YORK WIRE FCS9222-M Screen Aluminium 36 Inch Width 7ft L | AC7AZA 36Y957 FCS9222-MSilver0.011"€10.04
NEW YORK WIRE FCS9224-M Screen Aluminium 48 Inch Width 7ft L | AC7AZB 36Y958 FCS9224-MSilver0.011"€12.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW YORK WIRE FCS9447-M Screen Aluminium 60 Inch Width 100ft L
€255.65 /unit