Flat Shipping

Flat Shipping at €24.99 + VAT

NEW YORK WIRE FCS9352-M Screen Aluminium 60 Inch Width 100ft L | AC7AZH 36Y964

NEW YORK WIRE FCS9352-M Screen Aluminium 60 Inch Width 100ft L

Item: AC7AZH Model: FCS9352-MCross Ref: 36Y964
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€231.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor & Window Screen
ColorSilver
Length100 ft.
Mesh SizeCoarse
Mesh Size RangeCoarse
Screen MaterialAluminum
TypeBright
Width60"
Wire Dia.0.011"
ApplicationDoors, Windows
FormRoll
Overall Length100 ft.
Overall Width5 ft.
Product TypeReplacement Screen
Protection FromInsects
StandardsASTM, GREENGUARD GOLD, ISO

Shipping Info:

Ship weight (kg) 7.875
Ship height (cm)15.24
Ship length (cm)154.94
Ship width (cm)15.24
HS code7616910000
Country of OriginUS

Product Variants

ProductModelColorWire Dia.Price
NEW YORK WIRE FCS9212-M Screen Aluminium 30 Inch Width 25ft L | AC7AYV 36Y952 FCS9212-MBright0.011"-
RFQ
NEW YORK WIRE FCS9214-M Screen Aluminium 36 Inch Width 25ft L | AC7AYW 36Y953 FCS9214-MSilver0.011"€33.78
NEW YORK WIRE FCS9217-M Screen Aluminium 48 Inch Width 25ft L | AC7AYX 36Y954 FCS9217-MSilver0.011"€45.07
NEW YORK WIRE FCS9219-M Screen Aluminium 24 Inch Width 7ft L | AC7AYY 36Y955 FCS9219-MSilver0.011"€6.99
NEW YORK WIRE FCS9220-M Screen Aluminium 30 Inch Width 7ft L | AC7AYZ 36Y956 FCS9220-MSilver0.011"€8.43
NEW YORK WIRE FCS9222-M Screen Aluminium 36 Inch Width 7ft L | AC7AZA 36Y957 FCS9222-MSilver0.011"€10.04
NEW YORK WIRE FCS9224-M Screen Aluminium 48 Inch Width 7ft L | AC7AZB 36Y958 FCS9224-MSilver0.011"€12.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW YORK WIRE FCS9352-M Screen Aluminium 60 Inch Width 100ft L
€231.72 /unit