Flat Shipping

Flat Shipping at €24.99 + VAT

NEW YORK WIRE FCS8704-M Screen Fiberglass 60 Inch Width 100ft L | AC7AYA 36Y933

NEW YORK WIRE FCS8704-M Screen Fiberglass 60 Inch Width 100ft L

Item: AC7AYA Model: FCS8704-MCross Ref: 36Y933
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€148.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor & Window Screen
ColorCharcoal
Length100 ft.
Mesh SizeMedium
Mesh Size RangeMedium
Screen MaterialFiberglass
TypeCharcoal
Width60"
Wire Dia.0.011"
ApplicationDoors, Windows
FormRoll
Overall Length100 ft.
Overall Width5 ft.
Product TypeReplacement Screen
Protection FromInsects
Resistance PropertiesTear Resistant
StandardsGREENGUARD GOLD

Shipping Info:

Ship weight (kg) 5.9175
Ship height (cm)11.43
Ship length (cm)152.91
Ship width (cm)11.43
HS code7019529010
Country of OriginMX

Product Variants

ProductModelWire Dia.ColorOpening SizePrice
NEW YORK WIRE FCS8550-M Screen Fiberglass 24 Inch Width 7ft L | AC7AXN 36Y922 FCS8550-M0.011"Charcoal-€4.82
NEW YORK WIRE FCS8553-M Screen Fiberglass 30 Inch Width 7ft L | AC7AXQ 36Y924 FCS8553-M0.011"Charcoal-€5.91
NEW YORK WIRE FCS8555-M Screen Fiberglass 36 Inch Width 25ft L | AC7AXR 36Y925 FCS8555-M0.011"Charcoal-€21.81
NEW YORK WIRE FCS8558-M Screen Fiberglass 36 Inch Width 7ft L | AC7AXT 36Y926 FCS8558-M0.011"Charcoal-€7.12
NEW YORK WIRE FCS8559-M Screen Fiberglass 48 Inch Width 25ft L | AC7AXU 36Y927 FCS8559-M0.011"Charcoal-€28.97
NEW YORK WIRE FCS8561-M Screen Fiberglass 48 Inch Width 7ft L | AC7AXV 36Y928 FCS8561-M0.011"Charcoal-€9.39
NEW YORK WIRE FCS8589-M Screen Fiberglass 24 Inch Width 100ft L | AC7AXW 36Y929 FCS8589-M0.011"Charcoal-€51.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW YORK WIRE FCS8704-M Screen Fiberglass 60 Inch Width 100ft L
€148.24 /unit