NEW PIG TLS672-CL Rectangular Roof Leak Diverter 2.27 Lb. | AF9QNP 30PY21

NEW PIG TLS672-CL Rectangular Roof Leak Diverter 2.27 Lb.

Item: AF9QNP Model: TLS672-CLCross Ref: 30PY21
In Stock

Get it by Monday, Jun 16

€115.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Roof Leak Diverter
ColorClear
Installation MethodHanging Straps
Length10 ft.
Net Weight2.27 lbs.
Width3 ft.
Components Included(1) Leak Diverter
Connection3/4" GHT Female
Diverter ColorClear
Diverter MaterialPolyester, PVC
Drainage Rate3.33 GPM
Fabric Weight2.27 lbs.
GenderFemale
Grommet MaterialBrass
Leak Diverter ApplicationRoof
Leak Diverter Dimensions10 ft. x 3 ft.
Leak Diverter Length10 ft.
Leak Diverter Mounting StyleStraps
Leak Diverter Width3 ft.
Mildew ResistantYes
Number Of Leak Diverters Included1
ShapeRectangle
Thread Size3/4"
Thread TypeGHT
Uv ResistantYes

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)13.97
HS code6306192100

Product Variants

ProductModelColorNet WeightInstallation MethodTypeShapePrice
NEW PIG TLS553-CL Rectangular Roof Leak Diverter 3.65 Lb. | AF9PYB 30PX95 TLS553-CLClear3.65 lbs.Hanging Straps--€140.20
NEW PIG TLS553-GY Rectangular Roof Leak Diverter 3.65 Lb. | AF9PYC 30PX96 TLS553-GYGray3.65 lbs.Hanging Straps--€140.20
NEW PIG TLS553-TR Rectangular Roof Leak Diverter 3.65 Lb. | AF9PYD 30PX97 TLS553-TRTransparent3.65 lbs.Hanging StrapsRoof Leak DiverterTarp€140.20
NEW PIG TLS554-CL Rectangular Roof Leak Diverter 13.34 Lb. | AF9PYE 30PY02 TLS554-CLClear13.34 lbs.Hanging StrapsRoof Leak DiverterTarp€372.12
NEW PIG TLS554-GY Rectangular Roof Leak Diverter 13.34 Lb. | AF9PYF 30PY03 TLS554-GYGray13.34 lbs.Hanging Straps--€372.12
NEW PIG TLS554-TR Rectangular Roof Leak Diverter 13.34 Lb. | AF9PYG 30PY04 TLS554-TRTransparent13.34 lbs.Hanging StrapsRoof Leak DiverterTarp€372.12
NEW PIG TLS672-GY Rectangular Roof Leak Diverter 2.27 Lb. | AF9QNQ 30PY22 TLS672-GYGray2.27 lbs.Hanging Straps--€115.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG TLS672-CL Rectangular Roof Leak Diverter 2.27 Lb.
€115.31 /unit