NEW PIG TLS561-TR Trough Style Roof Leak Diverter 9 Lb. | AF9PYK 30PY10

NEW PIG TLS561-TR Trough Style Roof Leak Diverter 9 Lb.

Item: AF9PYK Model: TLS561-TRCross Ref: 30PY10
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€273.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrough Style Roof Leak Diverter
ColorTranslucent , Transparent
Installation MethodHanging Strap , Hanging Straps
Length15 ft.
MaterialNylon, Vinyl
Net Weight9 lbs.
ShapeTarp
TypeRoof Leak Diverter
Components Included(1) Leak Diverter
Connection3/4" GHT Female
Diverter ColorTranslucent
Diverter MaterialPolyester, PVC
Drainage Rate3.33 GPM
Fabric Weight9 lbs.
GenderFemale
Grommet MaterialBrass
Leak Diverter ApplicationRoof
Leak Diverter Dimensions15 ft. x 16"
Leak Diverter Length15 ft.
Leak Diverter Mounting StyleStraps
Leak Diverter Width16"
Mildew ResistantYes
Number Of Leak Diverters Included1
Thread Size3/4"
Thread TypeGHT
Uv ResistantYes

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)15.88
Ship length (cm)229.24
Ship width (cm)15.88
HS code6306192100

Product Variants

ProductModelColorNet WeightInstallation MethodMaterialTypeShapePrice
NEW PIG TLS560-TR Trough Style Roof Leak Diverter 6 Lb. | AF9PYJ 30PY09 TLS560-TRTransparent6 lbs.Hanging StrapsNylon, VinylRoof Leak DiverterTarp€231.92
NEW PIG TLS674-TR Trough Style Roof Leak Diverter 1.62 Lb. | AF9QNW 30PY33 TLS674-TRTranslucent1.62 lbs.Hanging StrapsNylon, Vinyl--€178.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG TLS561-TR Trough Style Roof Leak Diverter 9 Lb.
€273.85 /unit