NEW PIG TLS182 Cinchable Pipe Leak Diverter 1 Lb. | AF9QMA 30PX39

NEW PIG TLS182 Cinchable Pipe Leak Diverter 1 Lb.

Item: AF9QMA Model: TLS182Cross Ref: 30PX39
In Stock

Get it by Friday, Jun 13

€83.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCinchable Pipe Leak Diverter
ColorYellow
Includes(1) Hose Connector Replacement Set, (1) Leak Diverter
Installation MethodDrawstrings
Net Weight1 lbs.
ShapeRectangle
Components Included(1) Leak Diverter
Connection3/4" GHT Female
Diverter ColorYellow
Diverter MaterialPolyester, PVC
Drainage Rate3.33 GPM
Fabric Weight1 lbs.
GenderFemale
Indoor/outdoor UseOutdoor
Leak Diverter ApplicationPipe
Leak Diverter Dimensions32" x 19 1/2"
Leak Diverter Length32"
Leak Diverter Mounting StyleDrawstrings
Leak Diverter Width19 1/2"
Mildew ResistantYes
Number Of Leak Diverters Included1
Thread Size3/4"
Thread TypeGHT
Uv ResistantYes

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.59
Ship length (cm)18.29
Ship width (cm)17.02
HS code3926909987

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG TLS182 Cinchable Pipe Leak Diverter 1 Lb.
€83.86 /unit