NEW PIG PLR205 Spillblocker Barrier Dike Connector | AF9QKK 30PW55

NEW PIG PLR205 Spillblocker Barrier Dike Connector

Item: AF9QKK Model: PLR205Cross Ref: 30PW55
In Stock

Get it by Tuesday, Jun 17

€70.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Dike Connector
ColorBlack
Height2 1/4"
Length4"
MaterialPolyurethane
Width5 1/2"
Components Included(1) Connector
Connection TypeNone
Connector Dimensions4" x 5 1/2" x 2 1/4"
Connector Height2 1/4"
Connector Length4"
Connector Width5 1/2"
For Use With Surface TypeSmooth Surfaces
Max Liquid Temp Exposure225⁰F for up to 30 min.
Max Temp Limit160°F
Min Temp Limit0°F
Number Of Connectors1
Recycled Content (%)No Recycled Content
ShapeTriangular
Supports Spcc ComplianceYes
Temp Limit0°F to 160°F

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.72
Ship length (cm)10.16
Ship width (cm)10.16
HS code3926909987

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG PLR205 Spillblocker Barrier Dike Connector
€70.62 /unit