NEW PIG PLP503 Absorb-lock Loose Absorbent 4 Lb Pk4 | AF9QZQ 30RD10

NEW PIG PLP503 Absorb-lock Loose Absorbent 4 Lb Pk4

Item: AF9QZQ Model: PLP503Cross Ref: 30RD10
In Stock

Get it by Tuesday, Jun 17

€348.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoose Absorbent
ColorWhite
CompositionBlend Of Oil-Absorbent Co-Polymers
Container Size4 lbs.
Container TypeBag
Fluids AbsorbedMaintenance/Universal
Volume Absorbed Per Pkg.32 gal.
Composition DetailCo Polymer Proprietary Blend
Container Type And Capacity18 lbs. Box
DeodorizingNo
DisinfectingNo
Easy Clean UpYes
FeaturesHigh BTU Value Produces Less Than 0.1% Ash Content When Burned
IncinerableYes
Land Fill DisposableYes
NeutralizesNot A Neutralizer
Non-abrasiveYes
Product TypeGranular Sorbent
ScentNot Scented
SeriesPLP Series
Silica FreeYes
Slip ResistantNo
Sold As Pallet/eachEach
Specialized ApplicationsBio-Fluid Solidigying Absorbent
Specific Liquid CompatibilityBodily Fluids
StandardsOSHA 29 CFR 1910.1030, OSHA 29 CFR 1910.22(A)(2)
Volume Absorbed Range30 gal. to 39 gal.
Weight18 lbs.

Shipping Info:

Ship weight (kg) 7.7265
Ship height (cm)20.32
Ship length (cm)26.04
Ship width (cm)26.04
HS code3906902000

Product Variants

ProductModelVolume Absorbed Per Pkg.Container TypeColorFluids AbsorbedContainer SizeContainer WeightNumber Of ContainersPkg. Qty.Price
NEW PIG PLP201 Lite-dri Loose Absorbent 22 Lb | AF9QYZ 30RC91 PLP2018 gal.BagGrayMaintenance/Universal22 lbs.--1€61.13
NEW PIG PLP205 Loose Absorbent Polypropylene 25 Lb. | AF9QZA 30RC92 PLP20516.5 gal.BagGrayMaintenance/Universal25 lbs.--1€101.21
NEW PIG PLP213-1 Loose Absorbent Cellulose Kaolin | AF9QZB 30RC93 PLP213-15 gal.BagGrayMaintenance/Universal40 lbs.--1€39.41
NEW PIG PLP216 Loose Absorbent Corn Cob 25 Lb. | AF9QZC 30RC94 PLP21612.5 gal.BagTanMaintenance/Universal25 lbs.--1€31.05
NEW PIG PLP218 Lite-dri Loose Absorbent 5 Lb Pk8 | AF9QZD 30RC95 PLP21812 gal.BagGrayMaintenance/Universal5 lbs.--8€96.61
NEW PIG PLP219 Loose Absorbent 5 Lb Pk4 | AF9QZE 30RC96 PLP2192.5 gal.BottleGrayMaintenance/Universal-5 lbs.44€65.56
NEW PIG PLP900-1 Sheen Clean Loose Absorbent 11 Lb | AF9QZF 30RC97 PLP900-18 gal.BagWhiteMaintenance/Universal11 lbs.--1€25.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG PLP503 Absorb-lock Loose Absorbent 4 Lb Pk4
€348.49 /pack