NEW PIG PIG214 Absorbent Sock Gray 24 Gallon PK12 | AH2XYN 30RC19

NEW PIG PIG214 Absorbent Sock Gray 24 Gallon PK12

Item: AH2XYN Model: PIG214Cross Ref: 30RC19
In Stock

Get it by Tuesday, Jun 17

€92.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Sock
ColorGray
ConnectorNo Connector
Diameter3 1/4"
Fill MaterialCellulose
Fluids AbsorbedUniversal
Length7 ft.
Outer MaterialPolypropylene
Uv ProtectionNo
Volume Absorbed Per Pkg.24 gal.
Color/patternGray
Connector MaterialNo Connector
Connector TypeNo Connector
Filler MaterialCellulose
FloatingNo
For Use With Chemical Or Metal TypeCoolants, Oils, Solvents, Water
IncinerableYes
Mildew ResistantNo
NeutralizingNo
Outer Mesh MaterialPolypropylene
Outside Skin MaterialPolypropylene
Printed MessageAbsorbs Oil, Coolants, Solvents And Water
Product TypeSorbent Sock
Size3 1/4" x 7 ft.
Sock/boom ProfileRound
Specialized ApplicationsSpill Response
Static DissipativeNo
Uv ResistantNo
Volume Absorbed Per Sock/boom2 gal.
WringableYes

Shipping Info:

Ship weight (kg) 11.385
Ship height (cm)43.69
Ship length (cm)64.26
Ship width (cm)52.32
Country of OriginUS

Product Details:

    • Static Dissipative : No

Product Variants

ProductModelMPNPkg. Qty.Price
NEW PIG 404 Absorbent Sock Gray 20 Gallon PK40 | AH2XWA 30PV67 40440440€92.01
NEW PIG 4048 Absorbent Sock Blue 30 Gallon PK40 | AH2XWB 30PV71 4048404840€123.07
NEW PIG 35700 Absorbent Sock Blue/Gray 1.5 Gallon PK2 | AH2XWD 30PV90 35700357002€25.93
NEW PIG 35701 Absorbent Sock Blue/Gray 9 Gallon PK12 | AH2XWE 30PV91 357013570112€106.56
NEW PIG 204 Absorbent Sock Gray 10 Gallon PK20 | AH2XXV 30RC02 20420420€58.66
NEW PIG PIG205 Absorbent Sock Gray 15 Gallon PK60 | AH2XXW 30RC03 PIG205PIG20560€123.07
NEW PIG PIG209 Absorbent Sock Gray 13.75 Gallon PK16 | AH2XXX 30RC04 PIG209PIG20916€124.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG PIG214 Absorbent Sock Gray 24 Gallon PK12
€92.01 /pack