NEW PIG MAT607-634 Chat Mat Absorbent Roll Heavy Weight 13.5 Gallon | AF9QUE 30PZ67

NEW PIG MAT607-634 Chat Mat Absorbent Roll Heavy Weight 13.5 Gallon

Item: AF9QUE Model: MAT607-634Cross Ref: 30PZ67
In Stock

Get it by Thursday, Jun 12

€119.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Roll
Absorbency WeightHeavy
ColorYellow
Fluids AbsorbedMaintenance/Universal
Length75 ft.
MaterialPolypropylene
Volume Absorbed Per Pkg.13.5 gal.
Width24"
Color/patternYellow
Connector TypeNo Connector
Coverstock MaterialSpunbond
Dispenser BoxNo
Flame ResistantYes
FloatingNo
For Use With Chemical Or Metal TypeUniversal
IncinerableYes
Includes CoverstockYes
Number Of Layers8 ply
Package TypeRoll
PerforatedYes
Perforated Size10" x 24"
Product TypeSorbent Roll
Recycled Content (%)No Recycled Content
Standards29 CFR 1910.22(A)(2)
Static DissipativeNo
WringableYes

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)62.23
Ship length (cm)29.21
Ship width (cm)29.21
HS code5603949030

Product Variants

ProductModelVolume Absorbed Per Pkg.MaterialFluids AbsorbedAbsorbency WeightUv ProtectionPerforationsPkg. Qty.Price
NEW PIG MAT401 Absorbent Roll Heavy Weight 40.2 Gallon | AF9PXM 30PV62 MAT40140.2 gal.PolypropyleneOil Only, PetroleumHeavy--1€171.37
NEW PIG MAT284 4 In 1 Absorbent Roll Med Wt 9.2 Gal | AF9PXN 30PV63 MAT2849.2 gal.PolypropyleneMaintenance/UniversalMedium--1€100.06
NEW PIG MAT225 Absorbent Roll Light Weight 40.2 Gallon | AF9PXR 30PV66 MAT22540.2 gal.PolypropyleneMaintenance/UniversalLight--1€218.53
NEW PIG MAT234 Absorbent Roll Medium Weight 23 Gallon | AF9PXT 30PV68 MAT23423 gal.-Maintenance/UniversalMedium-No1€233.48
NEW PIG MAT202-01 Absorbent Roll Heavy Weight 32.4 Gallon | AF9PXU 30PV69 MAT202-0132.4 gal.PolypropyleneMaintenance/UniversalHeavy--1€174.82
NEW PIG MAT235 4-in-1 Absorbent Roll Med Weight 17.4 Gallon | AF9PXV 30PV70 MAT23517.4 gal.PolypropyleneMaintenance/UniversalMedium--1€169.07
NEW PIG MAT230 Absorbent Roll Heavy Weight 40.2 Gallon | AF9QHR 30PV55 MAT23040.2 gal.PolypropyleneMaintenance/UniversalHeavy--1€218.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG MAT607-634 Chat Mat Absorbent Roll Heavy Weight 13.5 Gallon
€119.62 /unit