NEW PIG MAT603 Hi-visibility Absorbent Mat Pad 22 Gallon Pk100 | AF9QVF 30RA02

NEW PIG MAT603 Hi-visibility Absorbent Mat Pad 22 Gallon Pk100

Item: AF9QVF Model: MAT603Cross Ref: 30RA02
In Stock

Get it by Monday, Jun 16

€125.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Mat Pad
Absorbency WeightHeavy
ColorYellow
Fluids AbsorbedMaintenance/Universal
Length20"
MaterialPolypropylene
PerforationsCenter Along Width
Volume Absorbed Per Pkg.22 gal.
Width15"
Color/patternYellow
Connector TypeNo Connector
DimpledYes
Dispenser BoxNo
Flame ResistantYes
FloatingNo
Foot TrafficNot Recommended
For Use With Chemical Or Metal TypeUniversal
IncinerableYes
Includes CoverstockNo
NeutralizingNo
Number Of Layers8 ply
Number Of Pads100
Package TypeBag
PerforatedYes
Perforated Size10" x 15"
Printed MessageNo Message
Product TypeSorbent Pad
Recycled Content (%)No Recycled Content
Size15" x 20"
Standards29 CFR 1910.22(A)(2)
Static DissipativeNo
Uv ResistantNo
Volume Absorbed Per Pad28 oz.
WringableYes

Shipping Info:

Ship weight (kg) 7.407
Ship height (cm)32.39
Ship length (cm)50.8
Ship width (cm)38.1
HS code5603949030

Product Variants

ProductModelVolume Absorbed Per Pkg.MaterialFluids AbsorbedPerforationsBarrier MaterialFinishPkg. Qty.Price
NEW PIG MAT204 Absorbent Mat Pad 22 Gallon Pk200 | AF9PXL 30PV61 MAT20422 gal.PolypropyleneMaintenance/UniversalCenter Along Width--200€128.82
NEW PIG MAT423 Absorbent Mat Pad 22 Gallon Pk200 | AF9PXP 30PV64 MAT42322 gal.PolypropyleneOil Only, PetroleumCenter Along The Length--200€94.31
NEW PIG MAT301 Absorbent Mat Pad 22 Gallon Pk100 | AF9PXQ 30PV65 MAT30122 gal.PolypropyleneChemical, Hazardous MaterialsCenter Along Width--100€129.97
NEW PIG MAT240 Absorbent Mat Pad 22 Gallon Pk100 | AF9QHQ 30PV54 MAT24022 gal.PolypropyleneMaintenance/UniversalCenter Along Width--100€180.29
NEW PIG MAT203 Absorbent Mat Pad 22 Gallon Pk100 | AF9QHT 30PV56 MAT20322 gal.PolypropyleneMaintenance/UniversalCenter Along Width--100€128.82
NEW PIG MAT403 Absorbent Mat Pad 22 Gallon Pk100 | AF9QHU 30PV57 MAT40322 gal.PolypropyleneOil Only, PetroleumCenter Along Width--100€136.30
NEW PIG MAT412 Absorbent Mat Pad 21.7 Gallon Pk125 | AF9QHV 30PV58 MAT41221.7 gal.PolypropyleneMaintenance/UniversalCenter Along Width--125€128.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG MAT603 Hi-visibility Absorbent Mat Pad 22 Gallon Pk100
€125.37 /pack