NEW PIG MAT420 Stat-mat Absorbent Roll 40.2 Gallon Pk2 | AF9QTF 30RA49

NEW PIG MAT420 Stat-mat Absorbent Roll 40.2 Gallon Pk2

Item: AF9QTF Model: MAT420Cross Ref: 30RA49
In Stock

Get it by Tuesday, Jun 17

€255.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Roll
Absorbency WeightHeavy
ColorWhite
Fluids AbsorbedOil Only, Petroleum
Length150 ft.
MaterialPolypropylene
Volume Absorbed Per Pkg.40.2 gal.
Width15"
Color/patternWhite
Connector TypeNo Connector
DimpledYes
Dispenser BoxNo
Flame ResistantYes
FloatingNo
Foot TrafficNot Recommended
For Use With Chemical Or Metal TypeOil Only
IncinerableYes
Includes CoverstockNo
NeutralizingNo
Number Of Layers8 ply
Package TypeBag
PerforatedYes
Perforated Size10" x 15"
Product TypeSorbent Roll
Recycled Content (%)No Recycled Content
Size15" x 150 ft.
Specialized ApplicationsAnti-Static
Standards29 CFR 1910.22(A)(2)
Static DissipativeYes
Uv ResistantNo
WringableNot Wringable

Shipping Info:

Ship weight (kg) 13.455
Ship height (cm)76.2
Ship length (cm)43.18
Ship width (cm)43.18
HS code5603949030

Product Variants

ProductModelVolume Absorbed Per Pkg.MaterialFluids AbsorbedAbsorbency WeightUv ProtectionPerforationsPkg. Qty.Price
NEW PIG MAT401 Absorbent Roll Heavy Weight 40.2 Gallon | AF9PXM 30PV62 MAT40140.2 gal.PolypropyleneOil Only, PetroleumHeavy--1€171.37
NEW PIG MAT284 4 In 1 Absorbent Roll Med Wt 9.2 Gal | AF9PXN 30PV63 MAT2849.2 gal.PolypropyleneMaintenance/UniversalMedium--1€100.06
NEW PIG MAT225 Absorbent Roll Light Weight 40.2 Gallon | AF9PXR 30PV66 MAT22540.2 gal.PolypropyleneMaintenance/UniversalLight--1€218.53
NEW PIG MAT234 Absorbent Roll Medium Weight 23 Gallon | AF9PXT 30PV68 MAT23423 gal.-Maintenance/UniversalMedium-No1€233.48
NEW PIG MAT202-01 Absorbent Roll Heavy Weight 32.4 Gallon | AF9PXU 30PV69 MAT202-0132.4 gal.PolypropyleneMaintenance/UniversalHeavy--1€174.82
NEW PIG MAT235 4-in-1 Absorbent Roll Med Weight 17.4 Gallon | AF9PXV 30PV70 MAT23517.4 gal.PolypropyleneMaintenance/UniversalMedium--1€169.07
NEW PIG MAT230 Absorbent Roll Heavy Weight 40.2 Gallon | AF9QHR 30PV55 MAT23040.2 gal.PolypropyleneMaintenance/UniversalHeavy--1€218.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG MAT420 Stat-mat Absorbent Roll 40.2 Gallon Pk2
€255.33 /pack