NEW PIG MAT270 Absorbent Roll Medium Weight 14.5 Gallon | AF9QUA 30PZ60

NEW PIG MAT270 Absorbent Roll Medium Weight 14.5 Gallon

Item: AF9QUA Model: MAT270Cross Ref: 30PZ60
In Stock

Get it by Tuesday, Jun 17

€233.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Roll
Absorbency WeightMedium
ColorGray
Fluids AbsorbedMaintenance/Universal
Length100 ft.
PerforationsNo
Volume Absorbed Per Pkg.14.5 gal.
Width31"
Backing MaterialPolypropylene
Backing PropertiesLeak Resistant
Color/patternGray
Connector TypeNo Connector
Coverstock MaterialMeltblown, Polyester Stitching
DimpledYes
Dispenser BoxNo
Flame ResistantYes
FloatingNo
Foot TrafficMedium
For Use With Chemical Or Metal TypeUniversal
IncinerableYes
Includes CoverstockNo
Land Fill DisposableYes
MaterialPolyester, Polypropylene
NeutralizingNo
Number Of Layers8 ply
Package TypeRoll
PerforatedNo
Perforated SizeNot Perforated
Printed MessageNo Message
Product TypeSorbent Roll
Recycled Content (%)25%
Size31" x 100 ft.
Standards29 CFR 1910.22(A)(2)
Static DissipativeNo
Uv ResistantNo
Volume Absorbed Per Pad1856 gal.
WringableYes

Shipping Info:

Ship weight (kg) 9.54
Ship height (cm)24.77
Ship length (cm)80.65
Ship width (cm)24.77
HS code5603949030

Product Variants

ProductModelVolume Absorbed Per Pkg.MaterialFluids AbsorbedAbsorbency WeightUv ProtectionPerforationsPkg. Qty.Price
NEW PIG MAT401 Absorbent Roll Heavy Weight 40.2 Gallon | AF9PXM 30PV62 MAT40140.2 gal.PolypropyleneOil Only, PetroleumHeavy--1€171.37
NEW PIG MAT284 4 In 1 Absorbent Roll Med Wt 9.2 Gal | AF9PXN 30PV63 MAT2849.2 gal.PolypropyleneMaintenance/UniversalMedium--1€100.06
NEW PIG MAT225 Absorbent Roll Light Weight 40.2 Gallon | AF9PXR 30PV66 MAT22540.2 gal.PolypropyleneMaintenance/UniversalLight--1€218.53
NEW PIG MAT234 Absorbent Roll Medium Weight 23 Gallon | AF9PXT 30PV68 MAT23423 gal.-Maintenance/UniversalMedium-No1€233.48
NEW PIG MAT202-01 Absorbent Roll Heavy Weight 32.4 Gallon | AF9PXU 30PV69 MAT202-0132.4 gal.PolypropyleneMaintenance/UniversalHeavy--1€174.82
NEW PIG MAT235 4-in-1 Absorbent Roll Med Weight 17.4 Gallon | AF9PXV 30PV70 MAT23517.4 gal.PolypropyleneMaintenance/UniversalMedium--1€169.07
NEW PIG MAT230 Absorbent Roll Heavy Weight 40.2 Gallon | AF9QHR 30PV55 MAT23040.2 gal.PolypropyleneMaintenance/UniversalHeavy--1€218.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG MAT270 Absorbent Roll Medium Weight 14.5 Gallon
€233.48 /unit