NEW PIG KIT4500 Hi-Vis Spill Kit Drum 39 Gallon | AH2YDJ 30RE18

NEW PIG KIT4500 Hi-Vis Spill Kit Drum 39 Gallon

Item: AH2YDJ Model: KIT4500Cross Ref: 30RE18
In Stock

Get it by Tuesday, Jun 17

€633.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Kit
ColorYellow
Container TypeDrum
Fluids AbsorbedOil Based Liquids
Height33"
Length26 3/4"
Number Of Components69
Uv ProtectionNo
Volume Absorbed Per Pkg.39 gal.
WheelsNo
Width26 3/4"
Additional Components Included(10) 18" W x 30" H Polyethylene Disposal Bags (BAG20-1S), (6) 2" W x 6" L Tamper Proof Seal Label (LBL100), 55 gal. Plastic Container with Lid, Instructions
Container Capacity55 gal.
Container ColorYellow
Container Size26 4/5" x 33"
Empty Or FilledFilled
Includes Mounting FastenersNo
Land Fill DisposableNo
LockableNo
Product TypeSpill Kit
Sorbents Included(2) 10 ft L x Ext. dia. 5 in Pig Oil-Only Absorbent Boom (BOM405), (40) 20 in L x 15 in W Pig STAT-MAT Absorbent Pad (MAT214), (9) 10 ft L x Ext. dia. 3 in Pig Oil-Only Absorbent Boom (BOM406)
Standards40 CFR 112.7, 40 CFR 122.26
Static DissipativeYes
Uv ResistantNo
Volume Absorbed Per Kit39 gal.

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)84.46
Ship length (cm)79.38
Ship width (cm)79.38
Country of OriginUS

Product Details:

    • Portable : No
    • Container Capacity : 55 gal.
    • Lockable : No
    • Static Dissipative : Yes

Product Variants

ProductModelVolume Absorbed Per Pkg.ColorFluids AbsorbedHeightWheelsNumber Of ComponentsUv ProtectionContainer TypePrice
NEW PIG 45305 Spill Kit Drum 14.5 gal. | AH2XWJ 30PW15 4530514.5 gal.YellowUniversal21"No71NoDrum€422.41
NEW PIG 45306 Spill Kit Drum 23 gal. | AH2XWK 30PW16 4530623 gal.YellowUniversal30 1/4"No112NoDrum€554.19
NEW PIG 46305 Spill Kit Drum 15.8 gal. | AH2XWL 30PW17 4630515.8 gal.YellowOil Based Liquids21"No71NoDrum€422.41
NEW PIG 46306 Spill Kit Drum 23 gal. | AH2XWM 30PW18 4630623 gal.YellowOil Based Liquids30 1/4"No112NoDrum€567.85
NEW PIG KIT211 Spill Kit Drum 12 gal. | AH2YAX 30RD27 KIT21112 gal.WhiteUniversal20"No35YesDrum€386.86
NEW PIG KIT213 Spill Kit Drum 4 gal. | AH2YAY 30RD28 KIT2134 gal.WhiteUniversal18 1/4"No15NoDrum€93.16
12 Gallon Drum | NEW PIG KIT2300 Hi-Vis Spill Kit Drum | AH2YBH | 30RD39 KIT230012 gal.YellowUniversal23"No35NoDrum€203.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG KIT4500 Hi-Vis Spill Kit Drum 39 Gallon
€633.73 /unit