NEW PIG KIT323 Spill Kit Carrying Bag 20 gal. | AH2YEV 30RE70

NEW PIG KIT323 Spill Kit Carrying Bag 20 gal.

Item: AH2YEV Model: KIT323Cross Ref: 30RE70
In Stock

Get it by Tuesday, Jun 17

€416.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Kit
ColorBlack
Container TypeBag
Fluids AbsorbedChemical, Hazardous Materials
Length48"
Number Of Components65
Uv ProtectionNo
Volume Absorbed Per Pkg.20 gal.
WheelsNo
Width25"
Additional Components Included(4) Instructions, (8) 18" W x 30" H Polyethylene Disposal Bags (BAG20-1S), Canvas Duffel Bag
Container ColorBlack
Container Size25" x 48"
Empty Or FilledFilled
For Use With Chemical Or Metal TypeAcids, Bases
For Use With Mfr. Model NumberKIT342
Includes Mounting FastenersNo
Land Fill DisposableNo
LockableNo
Product TypeSpill Kit
Sorbents Included(12) Ext. Dia. 3 in x 46 in L Pig Harsh Chemical Absorbent Sock (124CR), (48) 15 in W x 20 in L Pig Harsh Chemical Absorbent Mat Pad (MAT301)
Standards40 CFR 263.30(A), 40 CFR 263.31
Static DissipativeNo
Uv ResistantNo
Volume Absorbed Per Kit20 gal.

Shipping Info:

Ship weight (kg) 10.9058
Ship height (cm)27.31
Ship length (cm)106.68
Ship width (cm)40.01
Country of OriginUS

Product Details:

    • Portable : Yes
    • Lockable : No
    • Static Dissipative : No

Product Variants

ProductModelVolume Absorbed Per Pkg.ColorFluids AbsorbedNumber Of ComponentsHeightContainer TypeWheelsUv ProtectionPrice
NEW PIG 45300 Spill Kit Carrying Bag 5 gal. | AH2XWG 30PW13 453005 gal.YellowUniversal2615 1/2"BagNoNo€107.29
NEW PIG KIT220 Hi-Vis Spill Kit Bag 9 Gallon | AH2YBB 30RD33 KIT2209 gal.YellowUniversal3920 1/2"BagNoNo€210.48
NEW PIG KIT223 Spill Kit Carrying Bag 20 gal. | AH2YBE 30RD36 KIT22320 gal.BlackUniversal73-BagNoNo€218.53
NEW PIG KIT254 Spill Kit Carrying Bag 17 gal. | AH2YBP 30RD50 KIT25417 gal.BlackUniversal34-BagNoNo€170.22
NEW PIG KIT274 Spill Kit Carrying Bag 5 gal. | AH2YBX 30RD59 KIT2745 gal.ClearUniversal1811"BagNoNo€79.36
NEW PIG KIT298 Spill Kit Carrying Bag 8.7 gal. | AH2YCD 30RD74 KIT2988.7 gal.CamoflagueUniversal43-BagNoNo€196.68
NEW PIG KIT420 Hi-Vis Spill Kit Bag 10 Gallon | AH2YDB 30RE06 KIT42010 gal.YellowOil Based Liquids3920 1/2"BagNoNo€205.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG KIT323 Spill Kit Carrying Bag 20 gal.
€416.35 /unit