NEW PIG GRP36200-BK No Trip Absorbent Traffic Floor Mat 8 Gallon | AH9KWJ 40CH72

NEW PIG GRP36200-BK No Trip Absorbent Traffic Floor Mat 8 Gallon

Item: AH9KWJ Model: GRP36200-BKCross Ref: 40CH72
In Stock

Get it by Monday, Jun 16

€297.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Traffic Floor Mat
Absorbency WeightMedium
ColorBlack
Fluids AbsorbedUniversal
Length100 ft.
MaterialPolyester, Polypropylene
Uv ProtectionNo
Volume Absorbed Per Pkg.8 gal.
Width36"
Absorbent Capacity8 gal.
Ada CompliantYes
Anti-slip SurfaceYes
AntimicrobialNo
ApplicationCommercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant
AutoclavableNo
Backing MaterialAdhesive Backed
Edge StyleStraight
For EnvironmentFood and Beverage
Indoor/outdoorIndoor
Maximum Performance Temperature120°F
Minimum Performance Temperature55°F
Nfsi High Traction CertifiedYes
Overall Length100 ft.
Overall Width3 ft.
Printed Image Or MessageNone
Reinforcement MaterialAdhesive Backing, Polyester Absorbent
Resistance PropertiesFlame/Fire Resistant
ReversibleNo
StandardsADA COMPLIANT, ANSI B101.1- 2009
Surface ApplicationDrying
Surface DesignSmooth
Surface MaterialPolypropylene
Thickness1/8"
Traffic TypeHeavy
Welding SafeNo

Shipping Info:

Ship weight (kg) 11.115
Ship height (cm)27.18
Ship length (cm)91.44
Ship width (cm)27.18
Country of OriginUS

Product Details:

    • Static Dissipative : No
    • Layers of Construction : 1
    • Recycled Content (%) : No Recycled Content
    • Perforated : No

Product Variants

ProductModelVolume Absorbed Per Pkg.MaterialFluids AbsorbedAbsorbency WeightUv ProtectionPerforationsPkg. Qty.Price
NEW PIG MAT401 Absorbent Roll Heavy Weight 40.2 Gallon | AF9PXM 30PV62 MAT40140.2 gal.PolypropyleneOil Only, PetroleumHeavy--1€171.37
NEW PIG MAT284 4 In 1 Absorbent Roll Med Wt 9.2 Gal | AF9PXN 30PV63 MAT2849.2 gal.PolypropyleneMaintenance/UniversalMedium--1€100.06
NEW PIG MAT225 Absorbent Roll Light Weight 40.2 Gallon | AF9PXR 30PV66 MAT22540.2 gal.PolypropyleneMaintenance/UniversalLight--1€218.53
NEW PIG MAT234 Absorbent Roll Medium Weight 23 Gallon | AF9PXT 30PV68 MAT23423 gal.-Maintenance/UniversalMedium-No1€233.48
NEW PIG MAT202-01 Absorbent Roll Heavy Weight 32.4 Gallon | AF9PXU 30PV69 MAT202-0132.4 gal.PolypropyleneMaintenance/UniversalHeavy--1€174.82
NEW PIG MAT235 4-in-1 Absorbent Roll Med Weight 17.4 Gallon | AF9PXV 30PV70 MAT23517.4 gal.PolypropyleneMaintenance/UniversalMedium--1€169.07
NEW PIG MAT230 Absorbent Roll Heavy Weight 40.2 Gallon | AF9QHR 30PV55 MAT23040.2 gal.PolypropyleneMaintenance/UniversalHeavy--1€218.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG GRP36200-BK No Trip Absorbent Traffic Floor Mat 8 Gallon
€297.89 /unit