Flat Shipping

Flat Shipping at €24.99 + VAT

NEW AGE RGY16825 Bin Gray 8-1/2 Inch H 25 Inch Length 16 Inch Width | AA4EEC 12G973

NEW AGE RGY16825 Bin Gray 8-1/2 Inch H 25 Inch Length 16 Inch Width

Item: AA4EEC Model: RGY16825Cross Ref: 12G973
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin
ColorGray
MaterialPolyethylene
Outside Height8 1/2"
Outside Length25"
Outside Width16"
Body ColorGray
Overall Height8 3/4"
Overall Length25"
Overall Width15 1/2"
StackableYes
StandardsFDA COMPLIANT

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)22.23
Ship length (cm)63.5
Ship width (cm)39.37
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorVolume CapacityVolumePrice
NEW AGE 0381 Bin Natural 15-3/4 Inch H 32-3/4 Inch Length | AA4EEG 12G978 0381Natural32 gal.32 gal.€498.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE RGY16825 Bin Gray 8-1/2 Inch H 25 Inch Length 16 Inch Width
€92.20 /unit