NEW AGE NS675A Wall Shelf 13-1/2inh 24inw 12ind | AF2GPU 6TJK2

NEW AGE NS675A Wall Shelf 13-1/2inh 24inw 12ind

Item: AF2GPU Model: NS675ACross Ref: 6TJK2
In Stock

Get it by Thursday, Jun 12

€146.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Shelf
ColorNatural
Depth12"
FinishPolish
MaterialAluminum
Overall Height13 1/2"
Shelf Capacity200 lbs.
Width24"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)34.29
Ship length (cm)60.96
Ship width (cm)30.48
HS code9403200020
Country of OriginUS

Product Variants

ProductModelShelf CapacityMaterialFinishOverall HeightColorPrice
NEW AGE NS675 Wall Shelf 24inw 13-1/2inh 12ind | AA6LTY 14G289 NS675200 lbs.AluminumPolish13 1/2"Natural€100.10
NEW AGE 1126 Wall Shelf 48inw 13-1/2h 12ind | AA6LUA 14G291 1126125 lbs.AluminumPolish13 1/2"Natural€122.89
NEW AGE 1127 Wall Shelf 60inw 13-1/2h 12ind | AA6LUB 14G292 1127100 lbs.AluminumPolish13 1/2"Natural€136.00
NEW AGE 1125A Wall Shelf 13-1/2inh 36inw 12ind | AF2GPV 6TJK3 1125A300 lbs.AluminumPolish13 1/2"Natural€141.74
NEW AGE 1126A Wall Shelf 13-1/2inh 48inw 12ind | AF2GPW 6TJK4 1126A225 lbs.AluminumPolish13 1/2"Natural€161.74
NEW AGE 1127A Wall Shelf 13-1/2inh 60inw 12ind | AF2GPX 6TJK5 1127A150 lbs.AluminumPolish13 1/2"Natural€180.29
NEW AGE NS753 Wall Shelf 13-1/2inh 24inw 15ind | AF2GPY 6TJK6 NS753300 lbs.AluminumPolish13 1/2"Natural€156.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE NS675A Wall Shelf 13-1/2inh 24inw 12ind
€146.24 /unit